Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILWAUKEE

3/8" Cordless Impact Wrench Kit, 12.0 Voltage, 84 ft.-lb. Max. Torque, Battery Included

  • Item# 4LET2
  • Mfr. Model# 2451-22
  • Catalog Page# N/A
  • UNSPSC# 27112713
3/8" Cordless Impact Wrench Kit, 12.0 Voltage, 84 ft.-lb. Max. Torque, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cordless Impact Wrench Kit
  • Drive Configuration Straight
  • Battery Included / Bare Tool Battery Included
  • Voltage 12.0
  • Drive Size 3/8"
  • No Load RPM 0 to 2000
  • Blows per Minute 0 to 2700
  • Cordless Tool Battery Type Li-Ion
  • Tool Length 6-1/2"
  • Tool Weight 2.3 lb.
  • Max. Torque 84 ft.-lb.
  • Handle Type T-Handle, Nonslip, Soft Grip
  • Battery Included (2) 2XKZ6
  • Battery Pack Replacement 2XKZ6
  • Battery Capacity 1.5Ah
  • Features Powerful Impact Mechanism, Compact Design, On Board Fuel Gauge, LED
  • Includes (2) Batteries, Charger, Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.