Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILWAUKEE

3/8" Cordless Impact Wrench, 18.0 Voltage, 166 ft.-lb. Max. Torque, Bare Tool

  • Item# 5GUW9
  • Mfr. Model# 2651-20
  • Catalog Page# N/A
  • UNSPSC# 27112713
3/8" Cordless Impact Wrench, 18.0 Voltage, 166 ft.-lb. Max. Torque, Bare Tool close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cordless Impact Wrench
  • Drive Configuration Straight
  • Battery Included / Bare Tool Bare Tool
  • Voltage 18.0
  • Drive Size 3/8"
  • No Load RPM 0 to 2200
  • Blows per Minute 0 to 3200
  • Cordless Tool Battery Type Li-Ion
  • Tool Length 5-3/4"
  • Tool Weight 2.6 lb.
  • Max. Torque 166 ft.-lb.
  • Handle Type Soft Grip, T
  • Battery Pack Replacement 2XKZ3
  • Battery Capacity 1.5Ah
  • Features LED Light, Designed Impact Mechanism
  • Includes Ring Bare Tool
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms