Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILWAUKEE

1/4" Cordless Impact Wrench, 12.0 Voltage, 42 ft.-lb. Max. Torque, Bare Tool

  • Item# 34G865
  • Mfr. Model# 2452-20
  • Catalog Page# 850
  • UNSPSC# 27112713
1/4" Cordless Impact Wrench, 12.0 Voltage, 42 ft.-lb. Max. Torque, Bare Tool close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $224.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Impact Wrench
  • Drive Configuration Straight
  • Battery Included / Bare Tool Bare Tool
  • Voltage 12.0
  • Drive Size 1/4"
  • No Load RPM 0 to 1200/0 to 2650
  • Blows per Minute 0 to 3000/0 to 4000
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Tool Length 5-3/4"
  • Tool Weight 1.7 lb.
  • Max. Torque 42 ft.-lb.
  • Handle Type T
  • Battery Included No
  • Features 2-Mode Drive Control(TM), Brushless Motor, Electronic Control, LED Light, and Battery Fuel Gauge
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by No screw or bolt not left unturned This is my second impact. I like how I could get hard to remove screw out, and in tight places. Anyone working around appliances, where the screws are rusted, needs to use this and you will make it the first tool you will take to do your repair. This new model is even better with two speeds. April 3, 2015
Rated 5 out of 5 by Perfect for Autobody technicians I use this everyday in a collision repair shop. It has the perfect amount of torque for almost all fasteners that are roughly 13mm and smaller. It has very close to the actual torque Milwaukee rates it at. I believe I tested it at 40-45ft.lbs with a torque wrench. It gets dropped/kicked/wet/filled with dust etc regularly and never skips a beat. I've never had a problem with the battery's in the 2 years i've been using the M12 system. Battery life has gone down slightly, after maybe a hundred cycles. Cant praise the quality and performance of Milwaukee's M12 tools enough. Will never buy another brand again. November 23, 2013
  • 2016-07-27 T21:02:12.340-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_34G865, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.