Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILWAUKEE

3/8" Cordless Impact Wrench Kit, 18.0 Voltage, 167 ft.-lb. Max. Torque, Battery Included

  • Item# 2MYY6
  • Mfr. Model# 2651-22
  • Catalog Page# N/A
  • UNSPSC# 27112713
3/8" Cordless Impact Wrench Kit, 18.0 Voltage, 167 ft.-lb. Max. Torque, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cordless Impact Wrench Kit
  • Drive Configuration Straight
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Drive Size 3/8"
  • No Load RPM 0 to 2200
  • Blows per Minute 0 to 3200
  • Cordless Tool Battery Type Li-Ion
  • Tool Length 5-3/4"
  • Tool Weight 4 lb.
  • Max. Torque 167 ft.-lb.
  • Clutch Style Ball and Cam
  • Handle Type Soft Grip, T
  • Battery Included (2) 2PYZ8
  • Battery Pack Replacement 2PYZ8
  • Battery Capacity 2.8Ah
  • Features Magnesium Housing, Forward/Reverse Shuttle Switch, Designed Impact Mechanism, Friction Ring, LED Light
  • Includes (2) Batteries, 1 hr. Charger, Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms