Skip Content

DV
MILWAUKEE

1/2" Cordless Impact Wrench, 18.0 Voltage, 210 ft.-lb. Max. Torque, Bare Tool

  • Item # 22UT73
  • My Part #
  • Mfr. Model # 2655B-20
  • Catalog Page # N/A
  • UNSPSC # 27112713
Cordless Impact Wrench,Bare Tool,18.0V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cordless Impact Wrench
  • Drive Size 1/2"
  • Drive Configuration Straight
  • Max. Torque 210 ft.-lb.
  • Battery Included / Bare Tool Bare Tool
  • Voltage 18.0
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Handle Type Soft Grip, T
  • Battery Capacity 4.0Ah
  • Tool Length 6"
  • Tool Weight 2.4 lb.
  • Battery Pack Replacement 38D766
  • Features LED Worklight
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms