Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILWAUKEE

1/4" Hex Cordless Impact Driver Kit , 18.0 Voltage, Battery Included

  • Item# 7DC53
  • Mfr. Model# 2653-22 48-11-1840
  • Catalog Page# N/A
  • UNSPSC# 27112713
1/4" Hex Cordless Impact Driver Kit , 18.0 Voltage, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $636.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Impact Driver Kit
  • Battery Included / Bare Tool Battery Included
  • Drive Configuration Straight
  • Voltage 18.0
  • Drive Size 1/4" Hex
  • Brushless Motor Yes
  • No Load RPM 0 to 2900
  • Blows per Minute 0 to 3600
  • Battery Capacity 4.0Ah
  • Cordless Tool Battery Type Li-Ion
  • Clutch Style Impact
  • Battery Included (3) 38D766
  • Battery Pack Replacement 38D766
  • Features Redlink Plus(TM) Electronic Intelligence, Red Lithium(TM) Battery Pack
  • Tool Length 5-1/2"
  • Tool Weight 3.6 lb.
  • Includes M18 FUEL 1/4" Hex Impact Driver, (2) M18 4.0Ah REDLITHIUM Compact Batteries, (1) M12 & M18 Multi Voltage Charger, (1) Carrying Case AND EXTRA M18 4.0Ah REDLITHIUM Battery
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Rated 4.1 out of 5 by 14reviewers.
Rated 5 out of 5 by The Best The best toolIi first used Bosch but when I tried Milwaukee i was so impressed December 1, 2015
Rated 3 out of 5 by Problems with trigger I bought this impact and drill kit 20 days ago and the trigger failed. we took it back and got another one, used it for maybe 2 hours and the trigger in this one is failing too. I am going to get one more and if it fails I will go back to Makita. very disappointed! June 16, 2015
Rated 1 out of 5 by DOES NOT ALWAYS WORK AS AN IMPACT BOUGHT THE FUEL M18 TO REPLACE MY M18 IMPACT. WANTS TO SWITCH BACK IN FORTH FROM DRILL MODE TO IMPACT. IF I WANTED TO INSTALL SCREWS WITH A DRILL I HAVE TWO OF THOSE. I WANT THE IMPACT FEATURE WHICH DRIVES SCREWS WELL. IF THIS THINGS STAYS ON IMPACT IT WORKS AWESOME. DON'T BUY IF YOU HAD IMPACTS BEFORE. FANCY CIRCUITRY HAS MADE A GOOD IMPACT INTO SOMETHING WORTHLESS. I HAVE BEEN USING CORDLESS TOOLS FOR 25 YEARS NOW. April 24, 2015
Rated 1 out of 5 by Design flaw I've bought this after seeing some very good reviews online. The machine is very powerful, has good grip and I appreciate it is very compact and can work in tight places. What I don't appreciate is that is noisy. But I use it to screw in to metal all day long and that's where it goes all wrong. The electronics inside are exposed and apparently metal shavings from screwing can get easily inside and short-circuit the electronic board. You can actually see the electronics trough the vents in casing. And on top of this, the kind of fault resulted in this situation is not covered by warranty. Mine stopped working after two days of use, and when that happens you are left with a very expensive, useless paper weight. January 24, 2015
Rated 4 out of 5 by Great tool so far! Bought a competitors model which didn't last 6 months. So, I decided to try this product and have been very pleased with the quality and durability of it. My chief complaint is the screw keeps coming loose on the belt hanger, and in my job, I don't have the time to keep tightening this down!! Find a different means to put this thing on, so it stays on! November 2, 2014
Rated 5 out of 5 by Unbelievable runtime It runs and runs and runs it"s like a dream. I think it"s the best battery on the market. October 3, 2013
Rated 5 out of 5 by This thing is awesome I bought this after falling in love with the 18v fuel hammer drill. This thing drives cement board screws through Hardie backer into hardwood so fast I can barely see it. It is so light too. May 22, 2013
Rated 4 out of 5 by Works good It works very well but the extra weight is not much but the smaller 2.0 I find much easier when using tool for long periods of time. February 16, 2013
  • 2016-08-28 T04:46:03.113-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_14, tr_14
  • loc_en_US, sid_7DC53, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.