Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILWAUKEE

1/4" Hex Cordless Impact Driver Kit , 18.0 Voltage, 1600 in.lb. Max. Torque, Battery Included

  • Item# 7DC52
  • Mfr. Model# 2653-22CT 48-11-1820
  • Catalog Page# N/A
  • UNSPSC# 27112713
1/4" Hex Cordless Impact Driver Kit , 18.0 Voltage, 1600 in.lb. Max. Torque, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $465.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Impact Driver Kit
  • Battery Included / Bare Tool Battery Included
  • Drive Configuration Straight
  • Voltage 18.0
  • Drive Size 1/4" Hex
  • Brushless Motor Yes
  • No Load RPM 0 to 2900
  • Blows per Minute 0 to 3600
  • Max. Torque 1600 in.lb.
  • Battery Capacity 2.0Ah
  • Cordless Tool Battery Type Li-Ion
  • Handle Type Soft Grip, T
  • Clutch Style Impact
  • Battery Included (3) 38D765
  • Battery Pack Replacement 38D765
  • Features Redlink Plus(TM) Electronic Intelligence, Red Lithium(TM) Battery Pack
  • Tool Length 5-1/2"
  • Tool Weight 3.0 lb.
  • Includes M18 FUEL 1/4" Hex Impact Driver, (2) M18 2.0Ah REDLITHIUM Compact Batteries, (1) M12 & M18 Multi Voltage Charger, (1) Carrying Case AND EXTRA M18 2.0Ah REDLITHIUM Battery
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Rated 4.7 out of 5 by 149reviewers.
Rated 5 out of 5 by Use on the farm I'm very impressed with the power and the three speed settings. I use this on the farm 3-5 times per week. And I very rarely find myself under powered. I use a 1/4" hex to 1/2" drive adapter almost exclusively although I have used this tool with #2 Phillips and 25 Torx. I have broken one 1/2" adapter after very heavy use. This tool is great for my needs. Looking forward to the long motor life this brushless motor. Milwaukee makes great cordless tools. December 5, 2015
Rated 5 out of 5 by AWESOME Powerful tool. Use daily. March 7, 2015
Rated 5 out of 5 by Great tool for the price! I am a AG Service Technician and i use this tool every day. I've been using it for 3 months so far. Battery lasts and it has plenty of power for taking sheilds, side panels, covers and lots of other things off with ease. Very convenient not having to drag a air hose out for a quick job. October 24, 2014
Rated 5 out of 5 by Great impact! Got this impact to replace a flood damaged tool and have been a Milwaukee convert & fan since. Love the features, no collet pull bit insertion, LED for lighting your target, 3 power settings, belt hook. It is one of the sexiest looking tools out there. Great balance in the hand. Love all the rubber/vinyl, less chance of tool damage or damage to work environment. Battery life is exceptional, especially if you slap on an XC or XC 4.0. Very durable, have dropped this tool from varying heights with no ill effects. Would buy this tool again, it is an essential part of my kit and I use it every day. October 24, 2014
Rated 5 out of 5 by Great driver Great impact driver. It is not as fast as the yellow branded model I owned previously. Problem with that was that it regularly snapped bits, even expensive impact rated ones. Probably because of it's brutal, difficult to control speed and power. This Milwaukee has plenty of power for my needs. I particularly like the 3 speeds which all have different levels of torque. This allows me to use it for jobs where I was unable to use the yellow branded model I had before. I would highly recommend this tool to anyone. August 2, 2014
Rated 5 out of 5 by I purchased one, then purchased two more I am remodeling our house. I set 3 impact drivers with Phillips, hex and star bits for quick work without having to change bits. The power of this impact driver is quite exceptional. Run time is exceptional. I've not found anything about this tool that I do not like. February 3, 2014
Rated 5 out of 5 by Amazing improvements! I have only one minor complaint. It lost two little rubber bumpers on the head almost immediately. But has had real consequences. Other than that the improved performance over the previous model was surprising. January 1, 2014
Rated 5 out of 5 by Best brand! I am obsessed with Milwaukee ! Best tools i own December 22, 2013
  • 2016-07-23 T02:12:03.057-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_149, tr_149
  • loc_en_US, sid_7DC52, prod, sort_default
2 3 4 5 6next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.