Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILWAUKEE

1/2" Cordless Hammer Drill/Driver, 12.0 Voltage, Bare Tool

  • Item# 34G851
  • Mfr. Model# 2404-20
  • Catalog Page# 851
  • UNSPSC# 27112703
1/2" Cordless Hammer Drill/Driver, 12.0 Voltage, Bare Tool close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $216.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Hammer Drill/Driver
  • Voltage 12.0
  • Battery Included / Bare Tool Bare Tool
  • Chuck Size 1/2"
  • Brushless Motor Yes
  • No Load RPM 0 to 450/0 to 1700
  • Blows per Minute 0 to 25,500
  • Max. Torque 350 in.-lb.
  • Max. Power Not Specified
  • Battery Included No
  • Cordless Tool Battery Type Li-Ion
  • Series M12 FUEL
  • Tool Length 7-7/8"
  • Tool Weight 2.6 lb.
  • Clutch Style Ratcheting
  • Handle Type T-Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.8 out of 5 by 13reviewers.
Rated 5 out of 5 by I really like it .good power good looks . at work mostly . the light is bright .it would be nice a magnet to hold bolts etc August 18, 2015
Rated 4 out of 5 by Driven I've had it for about a month, it's exceeded my expectations. It replaces a 12v DeWalt nicad drill motor I've had for about 10 years. I use it at work primarily, about 1 hour per week. I'm in my sixties with a touch of arthritis in my hands so the ratcheting chuck is a welcome feature. I didn't want to pay this much but it was the best motor I found so it was worth the extra money. July 18, 2015
Rated 5 out of 5 by Compact high test The m12 hammer drill is a perfect all round powerful drill for a home owner or trades worker. Also have the m12 impact driver which surprised me with the amount of power. These drills are balanced perfect and compact enough to go anywhere. July 6, 2015
Rated 5 out of 5 by 2nd M12 Drill This is my second M12 drill, needed to upgrade to the brushless fuel model. Very happy I did. Best drill I've ever owned so far. July 5, 2015
Rated 5 out of 5 by BEATS Dewalt, Rigid, and Makita I use mine at work, at home, and even while camping. July 5, 2015
Rated 5 out of 5 by large performace from a light and small tool. love the size and weight of this great multi function (hammer, screw, and drilling mode)tool. July 5, 2015
Rated 5 out of 5 by M12 Fuel Hammer Drill So impressed with this drill. June 28, 2015
Rated 5 out of 5 by Great product We use this at our training center. it performs at the highest level. June 18, 2015
  • 2015-09-08T19:49:44.377-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_13, tr_13
  • loc_en_US, sid_34G851, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.