Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
MILWAUKEE

1/2" Cordless Hammer Drill/Driver Kit, 18.0 Voltage, Battery Included

  • Item# 2PYY2
  • Mfr. Model# 2611-24
  • Catalog Page# N/A
  • UNSPSC# 27112703
1/2" Cordless Hammer Drill/Driver Kit, 18.0 Voltage, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This cordless hammer drill features a nonslip, soft-grip handle, all-metal gear case, and built- in LED light. Its battery fuel gauge displays remaining run time.

• Variable-speed reversing
• Keyless metal ratcheting chuck

View More

Technical Specs

  • Item Cordless Hammer Drill/Driver Kit
  • Voltage 18.0
  • Battery Included / Bare Tool Battery Included
  • Chuck Size 1/2"
  • Brushless Motor Yes
  • No Load RPM 0 to 450/0 to 1800
  • Blows per Minute 0 to 28,000
  • Max. Torque 650 in.-lb.
  • Max. Power Not Specified
  • Battery Included (2) 2PYZ8
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 3.0Ah
  • Series M18(TM)
  • Corded/Cordless Cordless
  • Tool Length 9-1/4"
  • Tool Weight 5.5 lb.
  • Clutch Style Adjustable
  • Handle Type T-Handle
  • Battery Pack Replacement 2PYZ8
  • Features LED Worklight
  • Includes (2) Batteries, Charger, Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms