Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILWAUKEE

Cordless Grease Gun, Voltage 12.0 Li-Ion, Bare Tool, Cartridge Capacity 14-1/2 oz.

  • Item# 6FKP5
  • Mfr. Model# 2446-20
  • Catalog Page# 1205
  • UNSPSC# 27112901
Cordless Grease Gun, Voltage 12.0 Li-Ion, Bare Tool, Cartridge Capacity 14-1/2 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $180.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Grease Gun
  • Battery Included / Bare Tool Bare Tool
  • Voltage 12.0
  • Battery Type Li-Ion
  • Grease Gun Fill Cartridge, Suction, Bulk
  • Cartridge Capacity 14-1/2 oz.
  • Bulk Capacity 16 oz.
  • Volume per Minute 2.6 oz.
  • Max. Operating Pressure 8000 psi
  • Nozzle Extension Type Flex Hose
  • Hose Length 36"
  • Number of Speeds 1
  • Strokes for 1-Oz. Output 38
  • Tool Length 14"
  • Tool Weight 7.2 lb.
  • Tube Color Silver
  • Features Hose Storage, Superior Handle Balance and Ergonomics, Base Stand For Easy Storage and Bleeding/Priming Mechanism for Quick Flow
  • Includes Bare Tool Only
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 3 out of 5 by 4reviewers.
Rated 5 out of 5 by Great grease gun I'm an operating engineer in the demolition industry and use this grease gun several times a week on heavy equipment. I've used it for three years and never had a problem. I've used other brands of grease guns and this one, by far is the best. The battery last a long time and there is more than enough power to push grease into the fittings. I highly recommend this product. December 18, 2015
Rated 1 out of 5 by took less than a week I purchased this grease gun on March 25, 2015 ran not quite three quarters of a tube of grease through it before it stopped pumping out grease. March 31, 2015
Rated 1 out of 5 by Will not use standard grease cartridges Quality non-functional product - took first one I bought back to store because rubber seal too large - replacement same problem. Call customer support who will send out a new rubber seal that will fit into standard grease cartridge. Obvious design flaw since most of us will not bulk load grease guns. April 15, 2014
Rated 5 out of 5 by Great Work Milwaukee Thanks Milwaukee for such a Innovation. It change my life. October 2, 2013
  • 2016-08-27 T04:34:38.850-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_6FKP5, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.