Skip Content

ST
MILWAUKEE

Expansion Tool Kit,M12 ProPEX,7-1/2" L

  • Item # 65MV81
  • My Part #
  • Mfr. Model # 2432-22 48-11-2440
  • Catalog Page # N/A
  • UNSPSC # 27111607
Expansion Tool Kit,M12 ProPEX,7-1/2" L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $650.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 11.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Expansion Tool Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 12.0
  • Series M12(TM) ProPEX(R)
  • Capacity Tubing O.D. 3/8" to 1"
  • Flare Type ProPEX(R)
  • Application Expansion of PEX-a ProPEX(R) Tubing for Termination to Fitting
  • Handle Style Right Angle
  • Corded/Cordless Cordless
  • Tool Length 7-1/2"
  • Tool Weight 4.5 lb.
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 1.5Ah
  • Features Built-in Auto Rotation, One-Handed Expansion, Precision Expansion with Rapid Return, Integrated Metal Housing and All-Metal Gearing, Tool-Free Head Change Compatible with Milwaukee and Uponor Heads
  • Includes (2) M12(TM) 1.5Ah REDLITHIUM Compact Batteries, M12(TM) 4.0Ah REDLITHIUM Extended Capacity Battery, M12(TM) Battery Charger, (3) Expansion Heads, 1/2", 3/4" and 1", Carrying Case
  • Green Environmental Attribute Product is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product is Rechargeable.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.