ST
MILWAUKEE

Cordless Dust Extraction System, Bare, 12V

  • Item # 34K737
  • My Part #
  • Mfr. Model # 2306-20
  • Catalog Page # 682
  • UNSPSC # 40161503
Cordless Dust Extraction System, Bare, 12V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $198.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 10.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Reduce airborne dust for operator safety and minimize clean-up time with this dust collector. Attaches directly to rotary hammers.

View More

Technical Specs

  • Item Cordless Dust Extraction System Kit
  • For Use With 2XKZ6, 2XKZ7, 34K739, 34K740
  • Features Universal Dust Extraction Solution, Self Powered, Heap Filter, Replaceable Filter, Field Replaceable Nozzle Head, 3-position Switch
  • Includes (1) 34K737, (1) Replacement Nozzle, (1) Carry Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Cordless Dust Extraction System,Bare,12V is rated 5.0 out of 5 by 2.
Rated 5 out of 5 by from A value at twice the price Only problem with tool is that setup takes a while at first.Other then that outstanding product.
Date published: 2016-02-02
Rated 5 out of 5 by from Handy Dandy HammerVac perfect little tool for almost all hammer-drills from all manufacturers. OSHA is starting to require air filtration devices on drilling equipment and this is the most compact version on the market.
Date published: 2013-10-30
  • y_2019, m_1, d_15, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_34K737, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.