Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILWAUKEE

Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included

  • Item# 7J751
  • Mfr. Model# 48-11-1828 2PYZ8 2610-24 2PYY1
  • Catalog Page# N/A
  • UNSPSC# 27112703
Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cordless Drill/Driver Kit
  • Voltage 18.0
  • Battery Included / Bare Tool Battery Included
  • Battery Capacity 2.8Ah
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor No
  • No Load RPM 0 to 450/0 to 1800
  • Chuck Size 1/2"
  • Max. Torque 650 in.-lb.
  • Battery Included (2) 2PYZ8
  • Transmission 2 Speed
  • Clutch Style Adjustable
  • Handle Type T
  • Battery Pack Replacement 2PYZ8
  • Chuck Racheting
  • Tool Length 9-1/4"
  • Tool Weight 5.3 lb.
  • Includes Cordless Drill Driver Kit (2PYY1) and Battery Pack (2PYZ8)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms