Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MILWAUKEE

M12 FUEL Brushless Li-Ion 1/2" Cordless Drill/Driver, Bare Tool

  • Item# 34G849
  • Mfr. Model# 2403-20
  • Catalog Page# 692
  • UNSPSC# 27112703
M12 FUEL Brushless Li-Ion 1/2" Cordless Drill/Driver, Bare Tool close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $168.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The cordless M12 FUEL™ drill/driver offers power, longer run time, and longer life with ratcheting metal chucks and an adjustable clutch.

It features LED lights to illuminate workspaces, along with brushless technology designed to increase run time, power under load, speed, and durability for tough applications.

View More

Technical Specs

  • Item Cordless Drill/Driver
  • Voltage 12.0
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Number of Batteries 0
  • Series M12 FUEL Brushless
  • No Load RPM 0 to 450/0 to 1700
  • Chuck Size 1/2"
  • Max. Torque 350 in.-lb.
  • Battery Included No
  • Corded/Cordless Cordless
  • Transmission 2-Speed
  • Clutch Style Adjustable
  • Handle Type T-Handle
  • Battery Pack Replacement 38D763
  • Chuck Keyless
  • Tool Length 7-5/8"
  • Tool Weight 2.5 lb.
  • Includes Tool Only
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


M12 FUEL Brushless Li-Ion 1/2 In Cordless Drill/Driver, Bare Tool is rated 4.2 out of 5 by 9.
Rated 1 out of 5 by from It was really good for awhile After 2 years the chuck loosens and your bits fall out after 3 to 4 holes, the same when to use it for screws. I live in Canada so the warranty is for 3 months and there is no spare parts. To change the chuck would take "several months" and they can't tell you the cost. I couldn't wait several months, so I bought a Makita. They have a 2 year warranty and have service locally. It was nice new, but didn't last long.
Date published: 2016-03-09
Rated 4 out of 5 by from Pretty sweet! The product works great for around-the-house needs!
Date published: 2015-08-20
Rated 5 out of 5 by from The Right Stuff It seems to work great for what we do and my students seem to purchase the product after they are finished the program.
Date published: 2015-07-07
Rated 5 out of 5 by from The perfect tool for any job This is the perfect tool for any project. As a fulltime buyer and parttime facilities manager, this is compact enough to keep in my desk but still has the power to tackle any job.
Date published: 2015-07-06
Rated 5 out of 5 by from This is a Pro Tool Compact, well balanced & just as powerful as competitors 18V.
Date published: 2015-05-06
Rated 4 out of 5 by from quality smooth as butter. seems to be very well built.
Date published: 2015-05-02
Rated 5 out of 5 by from Love this drill I have only owned this product for one month but I use it hard every day. It has great torque for driving the three inch screws I use in southern yellow pine and the battery lasts much longer than the other drill I have does.
Date published: 2015-04-12
Rated 5 out of 5 by from Best 12V Drill Ever I use this drill mainly for deburring machined parts and chasing threaded holes with a tap
Date published: 2015-04-08
  • y_2017, m_3, d_21, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_9
  • loc_en_US, sid_34G849, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.