Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILWAUKEE

Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included

  • Item# 2PYY1
  • Mfr. Model# 2610-24
  • Catalog Page# N/A
  • UNSPSC# 27112703
Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This cordless drill features a ratcheting chuck lock and replaceable motor brushes. Includes batteries, charger, and case.

• Variable speed reversing
• T-handle
• Ratcheting chuck
• Adjustable clutch

View More

Technical Specs

  • Item Cordless Drill/Driver Kit
  • Voltage 18.0
  • Battery Included / Bare Tool Battery Included
  • Chuck Size 1/2"
  • No Load RPM 0 to 450/0 to 1800
  • Max. Torque 650 in.-lb.
  • Transmission 2 Speed
  • Clutch Style Adjustable
  • Handle Type T
  • Battery Included (2) 2PYZ8
  • Battery Pack Replacement 2PYZ8
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 2.8Ah
  • Chuck Single Sleeve Ratcheting Metal Chuck with Carbide Jaws
  • Tool Length 9-1/4"
  • Tool Weight 5.3 lb.
  • Includes Drill Driver, (2) Batteries, Charger, Side Handle, Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms