Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MILWAUKEE

M12 Li-Ion 1/4" Cordless No-Hub Driver Kit, Battery Included

  • Item# 5HXN2
  • Mfr. Model# 2455-22
  • Catalog Page# 852
  • UNSPSC# 27112703
M12 Li-Ion 1/4" Cordless No-Hub Driver Kit, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $373.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The M12 No-Hub Driver delivers 80 in.-lb. of torque for fast installation of no-hub couplings.

It also features ratcheting metal chucks, an adjustable clutch, and LED lights. Its brushless technology offers increased run time, power under loads, speed, and durability for tough applications.

View More

Technical Specs

  • Item Cordless No-Hub Driver Kit
  • Voltage 12.0
  • Battery Included / Bare Tool Battery Included
  • Battery Capacity 1.5 Ah
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor No
  • Number of Batteries 2
  • Series M12
  • No Load RPM 0 to 250/0 to 750
  • Chuck Size 1/4"
  • Max. Torque 80 in.-lb.
  • Battery Included 2XKZ6
  • Transmission 2-Speed
  • Clutch Style Adjustable
  • Handle Type T-Handle
  • Battery Pack Replacement 2XKZ6
  • Chuck Hex
  • Tool Length 7-1/2"
  • Tool Weight 2.8 lb.
  • Includes (3) Shockwave(TM) Sockets 1/4", 5/16", 3/8", (2) M12(TM) Red Lithium(TM) Batteries, 30 min. Charger, Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Saves quite a bit of time Some details: *60-in/lb. 80-in/lb and drill mode setting. *In drill mode it spins a little faster than 1st gear on most drills - it's great for switching to a screwdriver tip for split ring hangers or a socket adapter for strut clamps or riser clamps. *In no-hub mode, it spins slower than a drill so it's more controllable. *You can easily work half the day on one battery, charges back up in 30 minutes for the rest of the day. An XC battery lasts all day. *It speeds up installation, and saves the wear and tear on your wrist from using the hand torque tool. *When you use it - it torques down the band, clicks once, and shuts off when it reaches the torque setting. Then a red light comes on at the rear of the tool to let you know it's finished. *You're crew will save a lot of time, the tool will pay for itself on your next big no hub job. And your employees will thank you. - It's worth noting that it is approx 20% larger than the M12 drill and heavier. But smaller than a full size cordless drill and lighter. It will still fit in your typical cordless drill holster. January 9, 2013
  • 2016-09-22 T04:29:16.408-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5HXN2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.