ST
MILWAUKEE

Cordless Compact Router, 18.0 V Voltage, 5.0Ah Battery Capacity

  • Item # 55MN07
  • My Part #
  • Mfr. Model # 2723-20
  • Catalog Page # N/A
  • UNSPSC # 27112707
Cordless Compact Router,  18.0 V Voltage,  5.0Ah Battery Capacity close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Routers~Cordless Routers


$254.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Compact Router
  • Voltage 18 V
  • Battery Included / Bare Tool Bare Tool
  • Battery Capacity 5Ah
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Number of Batteries 0
  • Series M18 FUEL
  • No Load RPM 0 to 31,000
  • Max. Power 900 W
  • Battery Included No
  • Corded/Cordless Cordless
  • Base Size 4 in
  • Overall Height 6 7/8 in
  • Overall Width 3 7/32 in
  • Overall Depth 4 3/4 in
  • Tool Weight 2.9 lb
  • Switch Push Button
  • Speed Type Variable
  • Features Cuts Up to 250 ft Per Charge, Fast
  • Includes 1/4 in Collet, 11/16 in Collet Wrench, 4 in Round Sub-Base Plate, 5-3/4 in Template Sub-Base Plate, Compact Router, Dust Shroud, Fixed Base, Spindle Wrench, Straight Edge Guide
  • Included Charger No
  • Charger Replacement 23Y581
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms