Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MILWAUKEE

Cordless Combo Kit, 12.0 V, 2 Tools, 3 Batt

  • Item # 7DF48
  • Mfr. Model # 7DF48
  • Catalog Page # N/A
  • UNSPSC # 27112703
Cordless Combo Kit,12.0 V,2 Tools,3 Batt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $284.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 10.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Combination Kit
  • Cordless Tools Included Drill, Impact Driver
  • Voltage 12.0
  • Number of Tools 2
  • No. of Batteries Included 3
  • Battery Capacity 1.5Ah, 2.0Ah
  • Series M12(TM)
  • Corded/Cordless Cordless
  • Cordless Tool Battery Type Li-Ion
  • Battery Included (2) 2XKZ6, (1) 38D763
  • Battery Pack Replacement 2XKZ6, 38D763
  • Carrying Case Contractor Bag
  • Drill 22UT56
  • Impact Driver 45L185
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Cordless Combo Kit,12.0 V,2 Tools,3 Batt is rated 4.5 out of 5 by 2.
Rated 5 out of 5 by from shoulve bought it long time ago ease of use under hood /under dash without lugging around air hose
Date published: 2016-04-05
Rated 4 out of 5 by from Great battery, but why the packaging thats so hard to get in This is a great battery for the tool, but the packaging is really overkill. Very hard to get into.
Date published: 2015-08-20
  • y_2017, m_6, d_19, h_17
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_7DF48, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.