Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILWAUKEE

Cordless Combination Kit

  • Item# 7DF77
  • Mfr. Model# 2597-22 2420-20
  • Catalog Page# N/A
  • UNSPSC# 27112703
Cordless Combination Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $575.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 14.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Combination Kit
  • Voltage 12.0
  • Cordless Tool Battery Type Li-Ion
  • Battery Included (1) 38D763, (1) 38D764
  • Battery Capacity 2.0Ah/4.0Ah
  • Battery Pack Replacement 38D763 or 38D764 or 2XKZ6 or 4PKY2
  • Includes (1) 22MW61 Cordless Combination Kit, (1) 5GUX7 Cordless Reciprocating Saw
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Rated 4.6 out of 5 by 5reviewers.
Rated 4 out of 5 by Versatile and Handy Very well balanced, easy to use in both directions, can go through most materials in an appropriate amount of time. Could use a slightly larger cooling area, and the possibility of a more powerful motor would do wonders for harder projects that a normal SawZall would not fit into. September 20, 2013
Rated 5 out of 5 by Big things come in small packages!!! Did an awesomeob cutting 1/2" - 1" EMT on a stadium A/V expansion I worked on, needed a saw in tight spaces and the Hackzall delivered!!! Definitely reccomend!!! September 8, 2013
Rated 4 out of 5 by Small but efficient I like that tool because only one hand is required to use it. For small jobs or if you need to hold something with your other hand at the same time, it is very convenient. I do like the m12 products (m18 as well). The only thing that i don't like so much is the tool "behaviour" while i'm trying to cut something; the blade often stick to the target and then shake rather than cutting the piece unless I apply a lot of pressure on the tool. Other than that, everything is perfect. June 9, 2012
Rated 5 out of 5 by For the Pool and Hot tub Pro! Working on Pool and hot tub equipment has become eaiser that ever when I switched to the XC battery! Before that it was better as a door stop. Was able to replumb a pool system (Cutting 1.5" plumbing) and then cut a 30" sand filter in half before the XC battery was tired! You got my business! Thank you! Chaz C. Hanna May 17, 2012
Rated 5 out of 5 by Compact and powerful This saw got a workout during my main-floor bathroom renovation, where it simply excelled. The compact design is great, it has plenty of power and the LED was handy when working in wall cavities and under the old tub. April 9, 2012
  • 2016-08-21 T23:43:01.949-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_7DF77, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.