Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NH
MILWAUKEE

Cordless Combination Kit, 12.0V, 1.3A/hr.

  • Item# 7AV72
  • Mfr. Model# 7AV72
  • Catalog Page# N/A
  • UNSPSC# 27112703
Cordless Combination Kit,12.0V,1.3A/hr. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $366.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Combination Kit
  • Voltage 12.0
  • Cordless Tool Battery Type Li-Ion
  • Screwdriver 5GUV9
  • Hammer Drill 6AWL6
  • Impact Driver 5GUW6
  • Battery Included (2) 2XKZ6
  • Battery Capacity 1.5Ah
  • Battery Pack Replacement 2XKZ6
  • Includes (2) Batteries, 30 min. Charger, Contractor Bag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Rated 3.4 out of 5 by 24reviewers.
Rated 3 out of 5 by Great tool. Defective batteries. It's a terrific tool for a those of us who aren't pros. The only (but big) disappointment is that both the batteries it came with stopped taking a charge after about 18 months of light use. July 1, 2016
Rated 3 out of 5 by Difficult to change It's just really hard at times to push the tabs in and get the battery out. Surprised nobody has commented on this before. I guess I'm used to other brands where the battery locking system is easier to use, but I don't expect such a common activity to be so awkward. April 15, 2016
Rated 3 out of 5 by questionable tool ive had to have my drill replaced 3 times cause the ball bearing kept falling out of the chuck. and this happen all in less then 3 months. granted i was putting it to the test no denying that, but i honestly just do not feel that it held up as good as milwaukee claims. this design needs to be scrapped and completely redone ESPECIALLY the ("chuck" also a 2speed motor would have been a really nice instead of the single speed motor it has January 29, 2016
Rated 1 out of 5 by Is it the Battery or the charger So several months ago I sent an email in requesting help with my battery charging issues, unfortunately there has been no response. I will express my concern here and now even further issues. I purchased two new batteries today and they to be damaged as well. The charger flashes red and green with both the new and original batteries. The question I have now is it the charger or the batteries? Not impressed at all. Replaced my larger battery drill today with Makita. April 18, 2015
Rated 4 out of 5 by My Go To Driver You may forget how to use a regular screwdriver. Great torque for screwing or drilling. My only dig, the fwrd/rev button allows unintentional direction change if your not careful. February 9, 2015
Rated 5 out of 5 by Have recamended this many times this has been the best drill driver I've tried and have been using this product for 6 years. Have tried others but none compare at this compact and light design. I am able to change the bit with one hand when I'm on the ladder holding up a piece of trough with the other hand. The battery charge last most of the day. An average day consists of screwing aprox. 100 hangers plus. That's a lot of torque on the wrist which makes this light weight product also ergo friendly. the cons about this is that I was told yesterday at Home Depot Guelph On. Canada that this product is been discontinued! What The Heck!!! April 28, 2014
Rated 3 out of 5 by poor battery life or defective drill my battery meter on my impact drill reads low batttery so i am asuming the batteries are no good any more after all they dont last as long as they used to. March 25, 2014
Rated 4 out of 5 by Good Screw Driver Not good Drill Great tool but when I need to drill a hole I cringe. Hex shank drill bits are the worst (even the expensive ones) I just wish this had a regular chuck on it. I guess I got it as a package deal with an impact which I mostly use for screws. So many drill bits and I can't use them with this platform. What a shame!!!! February 4, 2014
  • 2016-09-22 T06:13:51.915-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_24, tr_24
  • loc_en_US, sid_7AV72, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.