Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILWAUKEE

Cordless Combination Kit, 18.0 Voltage, Number of Tools 2

  • Item# 5GUW5
  • Mfr. Model# 2697-22
  • Catalog Page# 843
  • UNSPSC# 27112703
Cordless Combination Kit, 18.0 Voltage, Number of Tools 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $439.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Innovative design provides more power, higher torque, and increased performance with less weight. The RED LITHIUM™ battery features a longer run time to help you complete your work.

View More

Technical Specs

  • Item Cordless Combination Kit
  • Voltage 18.0
  • Number of Tools 2
  • Tools Included Hammer Drill, Impact Driver
  • Cordless Tool Battery Type Li-Ion
  • Hammer Drill 22UT51
  • Impact Driver Mfr. No. 2656-20
  • Charger 23Y581
  • Battery Included (2) 2PYZ8
  • Battery Capacity 3.0Ah
  • Battery Pack Replacement 2PYZ8
  • Carrying Case Contractor Bag
  • Includes (2) Batteries, 1 hr. Charger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Rated 5 out of 5 by 8reviewers.
Rated 5 out of 5 by Excelent Combo Kit I bought a kit that came with a "free" sawzall and I love this Combo Kit. I have used this set day in and day out with no problems. Battery life is great, and has outperformed itself by my standards. Only brand I will ever use. August 8, 2014
Rated 5 out of 5 by best combo on the markit upgraded my old tools from craftsman did a remodel I am glade I bought these tools now I am adding on to my tools and going with all new Milwaukee these last longer work harder what can I say love these tools February 24, 2014
Rated 5 out of 5 by Love it!!!! I love this combo, I use both of these every day at work and it has never let me down!!!! November 16, 2013
Rated 5 out of 5 by Handy Reliable pair These tools do the job, reliably. I have used mine to drill 3500 1/4 inch holes in HARD concrete with NO problems. Batteries lasted a LOT longer than expected. My 4 inch hole saw boggs it down a bit but then again that is a lot of work. The lighted trigger is very useful in low light. November 6, 2013
Rated 5 out of 5 by "Unmatched performance" Commercial Cable contractor, heavy load 18 to 20 inch concrete. For a cordless drill it works excellent if needed to do a professional job then this is your drill. October 15, 2013
Rated 5 out of 5 by "Best value for the dollar" Great sales service June 7, 2013
Rated 5 out of 5 by i would buy this product again and again this is my favorite tools February 5, 2013
  • 2016-08-28 T04:41:39.164-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_8, tr_8
  • loc_en_US, sid_5GUW5, prod, sort_default
1-8 of 8

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.