Skip Content

WV
MILWAUKEE

M12 FUEL™ Cordless Combination Kit, 12.0 Voltage, Number of Tools 2

  • Item # 22MW62
  • My Part #
  • Mfr. Model # 2594-22
  • Catalog Page # 680
  • UNSPSC # 27112703
M12 FUEL™ Cordless Combination Kit, 12.0 Voltage, Number of Tools 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $201.00 / each

Web Price $291.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Combination Kit
  • Cordless Tools Included Drill,Impact Driver
  • Voltage 12.0
  • Number of Tools 2
  • No. of Batteries Included 2
  • Battery Capacity 2.0Ah, 4.0Ah
  • Series M12 FUEL(TM)
  • Corded/Cordless Cordless
  • Cordless Tool Battery Type Li-Ion
  • Battery Included (1) 38D763, (1) 38D764
  • Battery Pack Replacement 38D763, 38D764, 2XKZ6, 4PKY2
  • Charger 2XKZ7
  • Carrying Case Kit Box
  • Drill 34G849
  • Impact Driver 34G867
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


M12 FUEL Cordless Combination Kit, 12.0 Voltage, Number of Tools 2 is rated 4.7 out of 5 by 6.
Rated 5 out of 5 by from Love this kit I use these drills all the time. The batteries almost never need to be charged. They are great for around the house. Small compact yet fairly powerful. totally love them.
Date published: 2018-04-17
Rated 5 out of 5 by from i love it ive owned 2 sets. and both sets are great. the rachet has some issues but other than that I love them
Date published: 2015-07-06
Rated 4 out of 5 by from Really good but could be a tiny bit better I use it for general home maintenance chores and that means lots of different bits and settings. The tool is nice and short. It is lighter than my previous tool. It has a tiny LED light that sometimes helps. The drill speed is high as is the torque. The trigger speed control is excellent. I have only a few niggling criticisms including the lack of a leveling bubble, the lack of any clip to hold alternative bits (I use at least 5 different drive bits and never seem to have the right one with me), and the forward/reverse button is difficult to operate with the hand on the grip. The reverse button is probably the biggest issue. I've tried to get used to the position and size for a couple of months and have yet to be consistent about pressing it without using my other hand. It should be a breeze to operate with the same hand while holding the grip but isn't. I'm thinking of gluing a little nub on the right side of the button to help out, otherwise I'm wasting some valuable time.
Date published: 2015-06-11
Rated 4 out of 5 by from Nothing else compares I really like everything about these tools for the Farm, Shop and in the Home. They have great power for 12v, the battery life between charge is excellent, the balance and weight of the tools are very good. The one thing I would certainly change is to swap the hard shipping case for a good quality cloth bag. Personally I put the hard cases directly into the garabage but the cloth bags last years. They are more convenient for carrying tools and accessories.
Date published: 2015-04-12
Rated 5 out of 5 by from No screw or bolt not left unturned This is my second impact. I like how I could get hard to remove screw out, and in tight places. Anyone working around appliances, where the screws are rusted, needs to use this and you will make it the first tool you will take to do your repair. This new model is even better with two speeds.
Date published: 2015-04-03
Rated 5 out of 5 by from Perfect for Autobody technicians I use this everyday in a collision repair shop. It has the perfect amount of torque for almost all fasteners that are roughly 13mm and smaller. It has very close to the actual torque Milwaukee rates it at. I believe I tested it at 40-45ft.lbs with a torque wrench. It gets dropped/kicked/wet/filled with dust etc regularly and never skips a beat. I've never had a problem with the battery's in the 2 years i've been using the M12 system. Battery life has gone down slightly, after maybe a hundred cycles. Cant praise the quality and performance of Milwaukee's M12 tools enough. Will never buy another brand again.
Date published: 2013-11-23
  • y_2018, m_6, d_22, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_6
  • loc_en_US, sid_22MW62, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.