Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILWAUKEE

Cordless Combination Kit, 18.0 Voltage, Number of Tools 4

  • Item# 12E734
  • Mfr. Model# 2695-24
  • Catalog Page# 843
  • UNSPSC# 27112703
Cordless Combination Kit, 18.0 Voltage, Number of Tools 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $544.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 23.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Versatile tool set includes a 1/2" hammer drill/driver, a 1-handed reciprocal saw, 1/4" hex impact driver, and LED work light. Powered by REDLITHIUM™ batteries for extended run time and improved power and torque.

View More

Technical Specs

  • Item Cordless Combination Kit
  • Voltage 18.0
  • Number of Tools 4
  • Tools Included Hammer Drill, Impact Driver, Light, Reciprocating Saw
  • Cordless Tool Battery Type Li-Ion
  • Hammer Drill 22UT51
  • Impact Driver Mfr. No. 2656-20
  • Reciprocating Saw 6FKP4
  • Light 4PKW2
  • Charger 23Y581
  • Battery Included (2) 2PYZ8
  • Battery Capacity 3.0Ah
  • Battery Pack Replacement 2PYZ8
  • Carrying Case Contractor Bag
  • Includes (2) Batteries, 1 hr. Charger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4 out of 5 by 4reviewers.
Rated 5 out of 5 by PERFECT STARTER KIT Been using Milwaukee for 30+ years, have tried the competition and not had good luck.The batteries don't seem to be affected by them sitting in the cold truck overnight during the winter like the yellow brand. Milwaukee has the most innovative product line of power tools to choose from and have a 5yr warranty. May 13, 2015
Rated 1 out of 5 by Awful, cheap products!! I purchased the kit a couple months ago, and i used the light one time, burnt out and left me stranded in the dart within and hour, and the hammer drill burnt out within 2 months, and good luck getting ahold of a rep around here. Id rather have my money back then warranty repairs within 2 months. garbage product if you ask me. electrician July 27, 2014
Rated 5 out of 5 by Worth Every Penny Awesome set! The hackzall is a commercial electricians best friend. Great for EMT! The drills are amazing. The only thing I don't like is the forward-reverse switch, above the trigger on the drills, feels a little cheap. It doesn't feel very sturdy. that really is minor though and I would highly recommend this set! January 15, 2014
Rated 5 out of 5 by I would buy this agin I always used dewalt tools and my gf got this set for my b-day and I'm impressed I will never go back to using other tools the power they have and durability is the best. April 4, 2012
  • 2015-09-08T19:47:11.329-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_12E734, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.