Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILWAUKEE

Cordless Comb Kit with Reciprocating Saw

  • Item# 7DE04
  • Mfr. Model# 7DE04
  • Catalog Page# N/A
  • UNSPSC# 27112709
Cordless Comb Kit with Reciprocating Saw close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $601.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 21.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Combination Kit
  • Voltage 18.0
  • Number of Tools 3
  • Cordless Tool Battery Type Li-Ion
  • Hammer Drill 5GUW3
  • Impact Driver 5GUW8
  • Reciprocating Saw 5GUX8
  • Battery Included (2) 2PYZ8
  • Battery Capacity 3.0Ah
  • Battery Pack Replacement 2PYZ8
  • Carrying Case Contractor Bag
  • Includes (2) Batteries, 1 hr. Charger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 3.9 out of 5 by 11reviewers.
Rated 5 out of 5 by Excellent product Excellent tool, I'm installing my second set of brushes and I've been hard on this poor thing but it's never let me down! July 16, 2015
Rated 2 out of 5 by Good Performance........ Poor Design I bought this sawzall to replace an older model of the V18 series. Only replaced because Milwaukee changed the battery mounting style and I needed to add additional cordless tools to my arsenal so I bought a whole new kit of four tools. When I bought this tool I didn't realize that the shoe wasn't adjustable but then decided that I would be OK without it. BIG mistake! Why they decided an unadjustable shoe would make this a better tool is beyond me. Upon firing this tool up I was impressed with the speed and power. But, the problem is there is this big rubber "collar" around the end of the tool that totally blocks the users line of sight. Previous models have a smaller collar AND they are stepped back further which doesn't block the line of site. Wishing I would have looked more closely at this before I bought it. I expect more from Milwaukee! February 8, 2015
Rated 5 out of 5 by Rolls Royce of battery tools This is the by far the best tools you will ever use. The guys at my job ask if I have stock in Milwaukee. I made them by all the 18v tools you sell and got rid of the Dewalt. Now we are buying seconds of everything because guys are fighting over who has the cordless versus the corded.We fix the large container cranes for the largest shipping company in the world and these tools have taken alot of the effort we put in out. May 28, 2014
Rated 3 out of 5 by good tool, poor material It works great while it holds together but in the last year two have broken on me April 26, 2014
Rated 1 out of 5 by Dont get a bit stuck!!!! Don't get a bit stuck!! Take apart is not easy. No help from Milwaukee on the matter. No replacement parts sold for this problem as well. Very very poor design. Should have easy way to remove stuck bits. Sorry I purchased now I have no alt but to purchase a new tool. Wont be a Milwaukee!! April 7, 2014
Rated 5 out of 5 by Best tool I've ever owned Gets the job done quick and easy. Looks pretty much the same as other drill/driver combos out there but once you've tried the Milwaukee, you'd know the difference. The product feels solid in the hand, works intuitively, has an led light which comes in handy, and a very good battery life too. March 14, 2013
Rated 5 out of 5 by A great tool that get the job done Recently I had to replace my garage door. I only had an old cheap nicad drill and a 30 year old corded Milwaukee drill from my fathers contracting business. I knew the Milwaukee drill had so much torque would probably put the screws right through the door. I picked up a Hitachi drill driver combo that was on sale thinking it would be fine for casual around the house work. It couldn't even put a hinge screw in the door, it had zero guts. I took it back the same day. I bought this driver in a drill driver combo and couldn't be happier. I also used it to take a car door apart in seconds. This tool has the power I need, when I need it. I don't use it every day, but when I do it never disappoints. My dad bought dozens of Milwaukee tools and I know why, they get it done. December 10, 2012
Rated 5 out of 5 by Hands Down I am a professional in the plumbing trade and I can tell you "hands down" that this sawzall is the best cordless recip saw I have ever owned. I have tried other brands that had cheap plastic construction and terrible battery life but I am pleased beyond imagination with this product from Milwaukee. It's probably a bit heavier than some recip's out there on the market but there's a reason Milwaukee has the "Nothing But Heavy Duty" slogan as a part of their marketing. July 19, 2012
  • 2016-08-26 T00:58:46.053-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_11, tr_11
  • loc_en_US, sid_7DE04, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.