Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILWAUKEE

Cordless Circular Saw Kit, 18V

  • Item# 6ENE8
  • Mfr. Model# 2682-22
  • Catalog Page# 846
  • UNSPSC# 27112709
Cordless Circular Saw Kit,18V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Sale Price $366.10 / each Offer Ends 09/30/16

Price $545.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.08 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 18V cordless circular saw features a compact, low-profile design for easy handling and increased control. To help you make straight and accurate cuts, the saw features an extra-large cut guide, an impact-resistant window, and an LED light. High-powered lithium-ion battery helps provide extended run time. 1⁄8" to 2" cut capacity; 3600 rpm. Includes 2 high-capacity lithium-ion battery packs, a 1-hr. charger, carbide-tipped blade, blade wrench, and contractor bag. 4-pole frameless motor.

View More

Technical Specs

  • Item Cordless Circular Saw Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Blade Dia. 5-3/8"
  • Blade Side Right
  • Cordless Tool Battery Type Li-Ion
  • Cutting Depth @ 90 Degrees 1/8" to 2"
  • No Load RPM 3600
  • Shoe Material Stainless Steel
  • Arbor Hole 20mm
  • Battery Included (2) 2PYZ8
  • Battery Pack Replacement 2PYZ8
  • Battery Capacity 3.0Ah
  • Features Exclusive (4) Pole Frameless Motor Delivers Up to 35% More Cutting Power, Compact, Low Profile Design for Easy Handling and Increased Control, Extra Large Cut Guide, Impact Resistant Window and LED Light, For Cutting Metal
  • Tool Length 14-1/4"
  • Tool Weight 5.8 lb.
  • Standards UL Listed, CSA Certified
  • Includes (2) Batteries, 1 hr. Charger, Carbide Tipped Blade, Contractor Bag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by I have owned a Milwaukee 28V set, a Dewalt 18V combo set, & now a Milwaukee 18V Fuel combo set. The bandsaw, metal cutting saw, the lights, about 10 different pieces total. I can tell you that Milwaukee keeps getting better by the day. Their cordless out perform their corded tools - which most people don't know. I had the Milwaukee Rep come to my work with every tool they make and I had the opportunity to see it all in action. Their new 18V set out performs their 28V set. This comes from their emphasis being put on improving the 18V because contractors using the tools all day long do not want the extra weight of the 28V. I used the metal cutting circular saw to cut 1/2" plate without hesitation. It takes the place of a plasma cutter & is better because of its portability. The best products made come from Milwaukee. Anything else and you are settling. BTW their heated jackets are unbelievable. My kids and I both absolutely love them. Warm while others freeze plus it charges your phone. what next? January 22, 2015
  • 2016-07-27 T21:20:35.553-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6ENE8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.