Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MILWAUKEE

5-3/8" Cordless Metal Cutting Saw, 18.0 Voltage, 3600 No Load RPM, Bare Tool

  • Item# 6ENE9
  • Mfr. Model# 2682-20
  • Catalog Page# 687
  • UNSPSC# 27112709
5-3/8" Cordless Metal Cutting Saw, 18.0 Voltage, 3600 No Load RPM, Bare Tool close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Sale Price $149.00 / each Offer Ends 03/31/17

Price $192.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.47 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Metal Cutting Saw
  • Battery Included / Bare Tool Bare Tool
  • Voltage 18.0
  • Blade Dia. 5-3/8"
  • Blade Side Right
  • Cordless Tool Battery Type Li-Ion
  • Cutting Depth @ 90 Degrees 1/8" a 2"
  • No Load RPM 3600
  • Shoe Material Stainless Steel
  • Corded/Cordless Cordless
  • Arbor Hole 20mm
  • Battery Included No
  • Battery Pack Replacement 2PYZ8
  • Features Exclusive (4) Pole Frameless Motor Delivers Up to 35% More Cutting Power, Compact, Low Profile Design for Easy Handling and Increased Control, Extra Large Cut Guide, Impact Resistant Window and LED Light
  • Tool Length 14-1/4"
  • Tool Weight 4.3 lb.
  • Standards UL Listed, CSA Certified
  • Includes Tool Only
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


5-3/8 In Cordless Metal Cutting Saw, 18.0 Voltage, 3600 No Load RPM, Bare Tool is rated 5.0 out of 5 by 2.
Rated 5 out of 5 by from Try this on your next floor laminate job OK, so I work on houses, each and every day, from doing flips, remodels, and owning a number of rentals. First off, the M18 series of cordless tools are the best on the market. Second, it does not get any better than the Fuel series of M18; I now own about 12 of them. Now then, I just made my own discovery. If you lay laminate flooring, then you know how hard some of the brands can get. In fact, some are made with aluminum oxide in them to resist end-user scratching. Well use this little saw with a non-ferrous blade to cut your flooring pieces, yes, blades made for cutting aluminum, and you will fall in love all over again. This tool does way more than its job. Thank you Milwaukee.
Date published: 2015-03-18
Rated 5 out of 5 by from Amazing Tool, Won't Believe it !! This little saw didn't blink when wew tried to cut through 3/8ths thick carbon steel. Small, easy to hold and use. A must for the sheet metal construction industry
Date published: 2013-02-28
  • y_2017, m_3, d_23, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_6ENE9, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.