Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
MILWAUKEE

6-7/8" Cordless Circular Metal Saw Kit, 28.0 Voltage, 3200 No Load RPM, Battery Included

  • Item# 2VJ54
  • Mfr. Model# 0740-22
  • Catalog Page# N/A
  • UNSPSC# 27112709
6-7/8" Cordless Circular Metal Saw Kit, 28.0 Voltage, 3200 No Load RPM, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $781.50 / each
Get This Price

$625.20

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 20.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Circular Metal Saw Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 28.0
  • Blade Dia. 6-7/8"
  • Blade Side Left
  • Cordless Tool Battery Type Li-Ion
  • Cutting Depth @ 45 Degrees 2-7/16"
  • Cutting Depth @ 90 Degrees 2-1/8"
  • No Load RPM 3200
  • Shoe Material Nickel Plated Steel
  • Corded/Cordless Cordless
  • Arbor Hole 5/8"
  • Battery Included (2) 5AB52
  • Battery Pack Replacement 5AB52
  • Battery Capacity 3.0Ah
  • Features Premium Blade, LED Light, Large Tear Drop and Impact Resistant Window
  • Tool Length 12-3/4"
  • Tool Weight 6.8 lb.
  • Standards UL Listed, CSA Certified
  • Includes (2) Batteries, 1 hr. 120V Charger, Clear Guard, Blade, Wrench, Rip Fence, Mfr. No. 48-59-2801
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.