Skip Content

C3
MILWAUKEE

Cordless Cable Cutter Kit,18V,Cordless

  • Item # 53RG45
  • My Part #
  • Mfr. Model # 2777-21
  • Catalog Page # 677
  • UNSPSC # 23171604
Cordless Cable Cutter Kit,18V,Cordless close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,907.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 23.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Milwaukee® Tool M18™ FORCE LOGIC™ 1590 ACSR Cable Cutter has a brushless motor with no wearable components, providing more power and longer tool life to help increase productivity while cutting transmission lines. The cutter’s jaw design enables opening with two fingers, enhancing alignment while delivering easier operation with Class 3 gloves. It has hands-free jaw closure and provides easy mid-span cuts. The lightweight tool has a fast transmission cutter and is fully balanced, to help improve control and reduce fatigue. To protect the cable cutter and battery, the REDLINK PLUS™ Intelligence electronic system helps reduce damage caused by overloading, overheating and over-discharging. With Milwaukee® ONE-KEY™ Technology, you can store cutter data, generate reports, view historical data, and synch it to the cloud for easy access. In addition, ONE-KEY allows you to track missing tools and manage inventory. The tool includes an M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack with fuel gauge that displays remaining runtime for less downtime on the job. Also included is the M18 Lithium-Ion AC/DC Wall and Vehicle Charger that syncs with your battery pack to monitor cell voltage, temperature and charge status to ensure a full charge. The flexible charger lets you charge in the car or at the site for increased utility.

View More

Technical Specs

  • Item Cordless Cable Cutter Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Cutting Capacity/Material Up to 1590 Falcon ACSR, 1/2" EHS Guy Wire
  • Cordless Tool Battery Type Li-Ion
  • Series M18(TM) FORCELOGIC(TM) w/ONE-KEY
  • Corded/Cordless Cordless
  • Max. Operating Force 9 tons
  • Tool Length 16-3/4"
  • Tool Weight 11.75 lb.
  • Battery Capacity 5.0Ah
  • Battery Included 35GJ99
  • Battery Pack Replacement 35GJ99
  • Features Brushless Motor, Tool Usage View, Receive Notifications for Maintenance and Sync Information Wirelessly, Hands Free Jaw Closure
  • Standards UL Listed, NOM
  • Includes M18(TM) FORCE LOGIC(TM) 1590 ACSR Cutter, (1) 35GJ99 M18(TM) 5.0Ah REDLITHIUM(TM) Extended Capacity Battery, (1) 4PKV9 M18 AC/DC Charger, Carabineer
  • Green Environmental Attribute Product is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  •  

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product is Rechargeable.

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.