Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
MILWAUKEE

Cordless Cable Cutter Kit,14 in. L

  • Item # 45FD46
  • My Part #
  • Mfr. Model # 2672-21S
  • Catalog Page # 677
  • UNSPSC # 23171604
Cordless Cable Cutter Kit,14 in. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,529.12 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Milwaukee M18 Force Logic™ Cordless Cable Cutter Kit features consistent hydraulic system performance, brushless motor, proprietary anti-spreading jaw design, and jaws that automatically open when the cut is complete.

• Easy alignment
• Up to 1000 cuts per blade

View More

Technical Specs

  • Item Cordless Cable Cutter Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Cutting Capacity/Material 477 Hen ACSR, 3/8" Non-EHS Guy Wire
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless
  • Max. Operating Force 6 tons
  • Tool Length 14"
  • Tool Weight 4.7 lb.
  • Battery Capacity 2.0Ah
  • Battery Included 38D765
  • Battery Pack Replacement 38D765
  • Features Easy Alignment, Gives Up to 1000 Cuts per Blade, Patented Anti-Spreading Jaw Design, Consistent Hydraulic System Performance, Brushless Motor, Jaws Automatically Open When Cut Completed
  • Includes Battery, Charger, Jaw, Carabineer, Hex Key, Utility Bucket Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.