Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NH
MILWAUKEE

Cordless Band Saw Kit, 12.0V, 27 In. Blade

  • Item# 7DA08
  • Mfr. Model# 2429-21XC/48-11-2402
  • Catalog Page# N/A
  • UNSPSC# 27112709
Cordless Band Saw Kit,12.0V,27 In. Blade close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $450.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Band Saw Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 12.0
  • Blade Length 27"
  • Rectangle Capacity 1-5/8"
  • Round Capacity 1-1/2"
  • Cordless Tool Battery Type Li-Ion
  • Surface Ft. per Min. High 0 to 280
  • Surface Ft. per Min. Low 0 to 280
  • Number of Speeds 1
  • Battery Included (2) 4PKY2
  • Battery Pack Replacement 4PKY2
  • Battery Capacity 3.0Ah
  • Drive Type Direct
  • Handle Type D-Handle
  • Light Yes
  • Tool Length 12"
  • Tool Weight 6.75 lb.
  • Standards UL
  • Includes Sub-Compact Band Saw Blade (21U674), (2) Red Lithium M12 XC Battery (4PKY2), 30 min. Charger (2XKZ7), and Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 10reviewers.
Rated 5 out of 5 by Perfect tool for an unusual application in a salt mine I was tasked with cutting the excess length of the "tails" of roof bolts (dywidags) in a salt mine to increase clearance to equipment. The bolts are 1" diameter and are a harder steel than rebar. I had to crawl into a tight, restricted space in order to reach the bolts that I needed to trim. I needed a very compact saw, and a quick search of the Milwaukee tools that are available revealed this little gem. I only needed to apply light pressure, use a little lubricant on the blade, and so far, I've cut 10 bolt tails, with 2 left to go, on a single blade and on a single charge. I needed to make a makeshift extension to reach one of the bolts, extending the tool out by 3 feet. It's light weight made it easy to handle, and again, it made very quick work of cutting the bolt tail. This tool made this difficult task much easier than I would have imagined. 5 stars plus in my opinion! I need to get one of these for my home workshop. April 4, 2016
Rated 5 out of 5 by Great for residential electricians... I am a professional residential electrician of 20 years and a huge part of my job is cutting 1/2" EMT conduit much of the time. To say the least, this bandsaw has made my life a whole lot easier. Initially I was skeptical about the versatility, power, run-time and general quickness of the cuts, but a skeptic I am no longer. First off, the 12v XC battery is awesome. I can go all day long on a single charge. It takes about 3-4 seconds to cut through 1/2" emt conduit. Plenty fast. Best of all I can kiss that shoulder and elbow pain I get from my regular hand-hacksaw goodbye. Yes you can cut a bit faster with a band new blade on a regular hacksaw. But, after about a day, the blade dulls, slowing down the time it takes you to cut and is harder to cut in general. Plus throughout the day you simply aren't cutting as fast by hand due to the fatigue from doing it manually. If I absolutely had to complain about one thing about this saw it would be that it's just a tad bit heavy at being a smudge under 7 lbs. The only thing I can't comment on is blade life since I've only used it about a month now. Overall I think this product is a perfect for professional electricians. Thank you Milwaukee Tools! January 10, 2013
Rated 5 out of 5 by BEST TOOL I HAVE EVER OWNED!! I am an electrician in the residential field and when I am installing conduit I am constantly making cuts... I started out with the usual hacksaw and my shoulder was always sore so I started using the Klein EMT pipe cutter. The shoulder stopped hurting but then my wrist and hands were sore so when I seen a demo of this bad boy I HAD TO HAVE IT!! I mounted a double hook on my ladder for stability and convienence and the blade opening fits perfect around the back ladder leg. If your in any trade that your using a hacksaw or pipe cutter and tired of the cutting aspect of work I WOULD STRONGLY RECOMMEND THIS BAND SAW it rips right through 1/2 onduit and have been using the same blade for about two months now and could not be happier with my purchase. November 12, 2012
Rated 5 out of 5 by Best Bang For The Buck As an electrican for more than 28 years I have found another milwaukee tool that makes my job easier. The M12 family has some of the best, lightest tools going and this is no exception. The best is you can bring it up in the air on a ladder or lift and speed up the job even more. October 25, 2012
Rated 5 out of 5 by awsome i am a cctv / security / fire alarm tech . most recent job is approx 3/4's of a mile of conduit for cctv in a wide open parking lot . closest outlet is about 2000 feet away . with out the m12 band saw it would make my days hell . had it about a week and it works great . pretty much every m12 tool i own i ? how i got along with out it . if you are looking for a good little band saw and can deal with the limited cutting capacity then this is the one for you June 24, 2012
Rated 5 out of 5 by My new favorite tool. As a electrician the mojority of my work is on small pipe, 1 1/2" on down. This new saw makes short work cutting conduit, threaded rod and strut. With the one handed control of this saw it makes it easy to make staight cuts every time. June 21, 2012
Rated 5 out of 5 by Great Had the opportunity to have a Milwaukee rep demonstrate this bandsaw in my office and I couldn't put it down! It is about time someone came out with a saw this size!! April 18, 2012
Rated 5 out of 5 by Absolutly a must for any trade! Had the opprotunity to have a Milwaukee rep demonstrate this product and I was sold the minute I touched it!! April 18, 2012
  • 2016-09-30 T05:03:17.350-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_10, tr_10
  • loc_en_US, sid_7DA08, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.