ST
MILWAUKEE

Cordless Band Saw Kit, 18V, 4.0A/hr.

  • Item # 31MJ80
  • My Part #
  • Mfr. Model # 2729-22
  • Catalog Page # 676
  • UNSPSC # 27112709
Cordless Band Saw Kit, 18V, 4.0A/hr. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $671.76 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 31.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

M18 FUELâ„¢ saw cuts faster than corded saws.

View More

Technical Specs

  • Item Cordless Band Saw Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Blade Length 44-7/8"
  • Rectangle Capacity 5" x 5"
  • Round Capacity 5"
  • Cordless Tool Battery Type Li-Ion
  • Surface Ft. per Min. High 380
  • Corded/Cordless Cordless
  • Surface Ft. per Min. Low 0
  • Number of Speeds 5
  • Battery Included (2) 35GJ99
  • Battery Pack Replacement 35GJ99
  • Battery Capacity 5.0Ah
  • Drive Type Direct
  • Handle Type Multi-Grip T-Handle
  • Light Yes
  • Tool Length 21"
  • Tool Weight 15 lb.
  • Standards UL
  • Includes M18(TM) FUEL(TM) Deep Cut Band Saw, (2) M18(TM) REDLITHIUM(TM) 5.0 XC High Capacity Battery Pack (35GJ99), M12(TM) and M18(TM) Multi-Voltage Charger (23Y581), Blade, Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Cordless Band Saw Kit,18V,4.0A/hr. is rated 5.0 out of 5 by 5.
Rated 5 out of 5 by from Don't use it much but when I do I love it We were killing ourselves cutting iron railing . Walked passed this in a big box store & bought it hoping it was going to make life easy --- it cut through like butter I won't use it much but I'll always have it for when i will need it
Date published: 2016-09-20
Rated 5 out of 5 by from This is the one to have. I use this professionally at heavy-industrial sites,where power is often unavailable. The work requires both speed and precision and this saw delivers both. I recently used it to cut a whole pile of strut sections. It split the line on every cut. 20+ cuts and only dropped one bar on a 4.0 battery. If you need a portable band saw, this is the one to have. The built-in light falls perfectly on the cut line. The results are simply amazing.
Date published: 2015-12-23
Rated 5 out of 5 by from A must have item for those who work meta Making a good, clean cut on iron, steel, copper or other metals can be a real problem. Hacksaws do the job, but only at the expense of long careful strokes that may or may not be compatible with the project at hand. With the Milwaukee portable bandsaw, if you can reach it, you've got a perfect cut in minimal time. Once you line the part to be cut up with the on-board anvil and push the button, you're done in seconds. I bought this tool, like so many other Milwaukee items, for a specific task. I had to custom cut no less than thirty bolts and threaded rods, all of them in a hurry. If I had been forced to use a hacksaw, I would have had hacked bolts on at least half of them, and that after hours of work. Not so with this tool. It was a matter of a couple minutes, and other than the hot bolt ends, there were zero problems. It's not for everyone, but if you've got to cut a lot of pipe or bolts, or (my most recent use) a security bail on a trailer lock to which we lost the keys, this is the tool to have.
Date published: 2015-01-25
Rated 5 out of 5 by from Milaukee dos & donts Been using these tools many yrs.in construction, hey, they don't get any better. Get you some,hear me now
Date published: 2014-11-04
Rated 5 out of 5 by from Absolutely worth it... I posted a review on HD's site and want to copy it here...it's a worthy tool. This is without a doubt one of the most excellent products I have had the chance to use. While it comes with everything you need to initially get going, it is super simple to begin. The package comes with a battery, charger, bandsaw blade and of course, the bandsaw. The blade is very simple to install and you must follow the instructions to understand the required teeth direction of the blade. It is very, very capable of cutting through anything you throw at it...and yes, it is like a hot knife through butter as long as you let the tool do the cutting and do not force feed it. Once you begin into your cut, it pulls the piece firmly against the seat and cuts without any drawdown on the motor. It truly is amazing and will forever replace my hacksaw. For those of you that fabricate with steel, pipefitters...heck, anything to do with metal less than 6" square, this thing is for you. Again, it is absolutely amazing, and you need not worry about cords, generators and so on...it's ever so conveniently 18volt and it does not even feel like it but cuts so well. Try it, a trusted brand, a cool and useful tool, and the work all go well together making for a less stressful day. You can now forget those you have with your hacksaw and a tired arm. Now mind you, it is large and may not fit into some areas but it still is worth having on hand because you certainly will use it.
Date published: 2014-09-02
  • y_2019, m_2, d_15, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.11
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_5
  • loc_en_US, sid_31MJ80, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.