Navigation Menu New

Access My Account, Order History, Lists and more here.

56GL10 2868-20 UNSPSC # 27112713

Tap image to zoom.

Roll over image to zoom.

Cordless, Cordless Impact Wrench, 18V DC, 2,000 ft-lb Breakaway Torque

  • Item # 56GL10
  • Mfr. Model # 2868-20
  • UNSPSC # 27112713
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

These battery-powered impact wrenches are made by Milwaukee. Impact wrenches have a square drive and use impact-rated sockets to drive nuts and bolts. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.

Technical Specs

  • Item Cordless Impact Wrench
  • Cordless Tool Kit Contents (1) Bare Tool
  • Power Source Cordless
  • Voltage 18V DC
  • Brushless Motor Yes
  • Breakaway Torque 2,000 ft-lb
  • Fastening Torque 1,900 ft-lb
  • Free Speed 1,200 RPM
  • Max. Torque 2,000 ft-lb
  • Impacts per Minute 1440
  • Drive Size 1 in Square
  • Drive Type Standard
  • Number of Batteries Included 0
  • Battery Series M18
  • Charger Included No
  • Case Included No
  • Handle Type D-Handle
  • Clutch Style Impact
  • Wireless Tool Tracking Yes
  • Wireless Tracking System ONE-KEY(TM)
  • Built-In Light Yes
  • Tool Brand Milwaukee
  • Series M18 FUEL(TM)
  • Tool Weight 21 lb
  • Green Environmental Attribute Product is Rechargeable

These battery-powered impact wrenches are made by Milwaukee. Impact wrenches have a square drive and use impact-rated sockets to drive nuts and bolts. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.

Compliance and Restrictions

  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
Back to Top