ST
MILWAUKEE

Cordless, Impact Wrench, 18VDC, 220 ft.-lb. Breakaway Torque

  • Item # 42LA78
  • My Part #
  • Mfr. Model # 2755B-22 48-11-1850
  • Catalog Page # N/A
  • UNSPSC # 27112713
Cordless,  Impact Wrench,  18VDC,  220 ft.-lb. Breakaway Torque close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Fastening Tools and Accessories~Cordless Impact Wrenches


$605.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.

Product Details

This cordless impact wrench applies a hammering-type impact for high fastening torque when tightening or loosening fasteners.

View More

Technical Specs

  • Item Impact Wrench
  • Cordless Tool Kit Contents (1) Bare Tool, (3) Batteries, (1) Charger
  • Power Source Cordless
  • Voltage 18VDC
  • Brushless Motor Yes
  • Breakaway Torque 220 ft.-lb.
  • Fastening Torque 220 ft.-lb.
  • Free Speed 2500 rpm
  • Max. Torque 220 ft.-lb.
  • Power to Weight Ratio 53.6 ft.-lb./lb.
  • Impact Rated Yes
  • Impacts per Minute 3200
  • Retainer Type Friction Ring
  • Drive Size 1/2" Square
  • Drive Style Standard
  • Number of Batteries Included 3
  • Battery Capacity (3) 5Ah
  • Battery Model No. 23Y581
  • Battery Series M18 Redlithium
  • Charger Included Yes
  • Charger Model 23Y581
  • Case Included Yes
  • Handle Type Pistol Grip
  • Handle Material Plastic
  • Housing Material Metal, Plastic, Rubber
  • Tool Style Compact
  • Clutch Style Impact
  • Actuation Trigger
  • Lock-Off Switch Yes
  • Number of Speed Settings 4
  • Reaction Bar No
  • Wireless Tool Tracking No
  • Built-In Light Yes
  • Features POWERSTATE(TM) Brushless Motor, REDLITHIUM(TM) Batteries, REDLINK PLUS(TM), 4-Mode DRIVE CONTROL(TM)
  • Includes Belt Clip
  • Tool Brand Milwaukee
  • Series M18 FUEL
  • Standards UL Listed
  • Tool Weight 2.5 lb.
  • Overall Length 6-1/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms