Navigation Menu New

Access My Account, Order History, Lists and more here.

31MJ78 2729-20 UNSPSC # 27112709

Cordless, Portable Band Saw, 18V DC, 44 7/8 in Blade Length

  • Item # 31MJ78
  • Mfr. Model # 2729-20
  • UNSPSC # 27112709
  • Catalog Page # 677 677
Country of Origin China. Country of Origin is subject to change.

Milwaukee-brand cordless portable band saws make cuts in pipe, conduit, and threaded rod. Brand-specific batteries can often be used with a variety of cordless tools by the same brand/manufacturer that have the same battery series and voltage.

Tap image to zoom.

Roll over image to zoom.

Cordless, Portable Band Saw, 18V DC, 44 7/8 in Blade Length

  • Item # 31MJ78
  • Mfr. Model # 2729-20
  • UNSPSC # 27112709
  • Catalog Page # 677 677
Country of Origin China. Country of Origin is subject to change.

Milwaukee-brand cordless portable band saws make cuts in pipe, conduit, and threaded rod. Brand-specific batteries can often be used with a variety of cordless tools by the same brand/manufacturer that have the same battery series and voltage.

Technical Specs

  • Item Portable Band Saw
  • Voltage 18V DC
  • Cordless Tool Kit Contents Bare Tool
  • Blade Length 44 7/8 in
  • Round Cutting Capacity 5 in
  • Rectangular Cutting Capacity 5 in x 5 in
  • Number of Speed Settings 2
  • Charger Included No
  • Brushless Motor Yes
  • Number of Batteries Included 0
  • Battery Capacity 4.0 Ah
  • Battery Pack Replacement 38D766
  • Battery Series M18(TM)
  • SFPM Range 0 to 380
  • Drive Type Direct
  • Handle Type Multi-Grip T-Handle
  • Tool Length 21 in
  • Tool Weight 13 lb
  • Power Source Cordless
  • Standards UL

Milwaukee-brand cordless portable band saws make cuts in pipe, conduit, and threaded rod. Brand-specific batteries can often be used with a variety of cordless tools by the same brand/manufacturer that have the same battery series and voltage.

Back to Top