ST
MILWAUKEE

Cordless, Portable Shop Vacuum, 2 gal, Reinforced Nylon, 45 cfm Vacuum Air Flow

  • Item # 2CDC6
  • My Part #
  • Mfr. Model # 0880-20
  • Catalog Page # 677
  • UNSPSC # 47121604
Cordless,  Portable Shop Vacuum,  2 gal,  Reinforced Nylon,  45 cfm Vacuum Air Flow close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Cleaning Equipment and Vacuum Cleaners~Cordless Shop Vacuum Cleaners


$148.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 13.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Portable cordless shop vacuums allow the cleanup of wet or dry spills while eliminating the trip hazard of a cord and the need to work near an electrical outlet. They're powered by rechargeable batteries to allow use in remote areas where electric power is unavailable. These vacuums are lightweight for transport and compact to save space in storage.

General purpose shop vacuums pick up dirt and debris or liquid spills at workshops, auto repair shops, maintenance garages, and construction sites. They typically have a single-stage motor that's suitable for moderate use in wet or dry cleaning applications.

View More

Technical Specs

  • Vacuum Product Grouping Portable Shop Vacuum
  • Vacuum Power Source Cordless
  • Vacuum Filtration Type HEPA
  • Vacuum Pickup Type Wet/Dry
  • Vacuum Air Flow 45 cfm
  • Static Pressure 32 in
  • Sound Level 85 dB
  • Tank Material Reinforced Nylon
  • Tank Size 2 gal
  • Tank Dry Capacity 2 gal
  • Tank Wet Capacity 2 gal
  • Vacuum Collection Type Bagless
  • Number of Motor Stages 1
  • Height 11 1/2 in
  • Width 19 in
  • Vacuum Hose Dia. 1 1/4 in
  • Vacuum Hose Length 6 ft
  • Voltage 18
  • Cordless Tool Battery Type Li-Ion
  • Includes Battery No
  • No. Batteries Included 0
  • Battery Capacity 3
  • Includes Charger No
  • Features Build In Blower Port, On Board Storage For Hose And Accessories, Tool Box Type Storage
  • Includes 6 ft Flexible Hose, Crevice Tool, HEPA Filter, Utility Nozzle
  • Standards UL Listed
  • Item Portable Shop Vacuum
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products