Skip Content

 

Electric Hammer Drills

Electric Hammer Drills close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Item
Please Select
Chuck Size
Please Select
Voltage
Please Select
Amps
Please Select
No Load RPM
Please Select
Blows per Minute
Please Select
Tool Length
Please Select
Tool Weight
Please Select
Drill Chuck Type
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
26 Products
Compare /
Item #
Mfr.
Model #
Item
Chuck Size
Voltage
Amps
No Load RPM
Blows per Minute
Tool Length
Tool Weight
Drill Chuck Type
Price
Qty
Please use Qty box to add item(s) to cart.
PCE141
Hammer Drill
1/2"
120VAC
7.0
0 to 52,700
13-1/2"
4.5 lb.
Keyed

$81.25 / each

Enter location to check availability
Catalog Page #  891 

Price $81.25 / each

Technical Specs

  • Item Hammer Drill
  • Chuck Size 1/2"
  • Voltage 120VAC
  • Amps 7.0
  • Blows per Minute 0 to 52,700
  • Tool Length 13-1/2"
  • Tool Weight 4.5 lb.
  • Drill Chuck Type Keyed
PC70THD
Hammer Drill
1/2"
120VAC
7.0
0 to 1100/0 to 3100
0 to 52,700
14"
5.1 lb.
Keyed

$102.05 / each

Enter location to check availability
Catalog Page #  891 

Price $102.05 / each

Technical Specs

  • Item Hammer Drill
  • Chuck Size 1/2"
  • Voltage 120VAC
  • Amps 7.0
  • No Load RPM 0 to 1100/0 to 3100
  • Blows per Minute 0 to 52,700
  • Tool Length 14"
  • Tool Weight 5.1 lb.
  • Drill Chuck Type Keyed
6445-04
Hammer Drill
1/2"
120VAC
7.0
0 to 3000
0 to 51,000
13-3/4"
7.0 lb.
Keyed

$90.05 / each

Enter location to check availability
Catalog Page #  NA

Price $90.05 / each

Technical Specs

  • Item Hammer Drill
  • Chuck Size 1/2"
  • Voltage 120VAC
  • Amps 7.0
  • No Load RPM 0 to 3000
  • Blows per Minute 0 to 51,000
  • Tool Length 13-3/4"
  • Tool Weight 7.0 lb.
  • Drill Chuck Type Keyed
5378-20
Hammer Drill
1/2"
120VAC
7.5
0 to 1350/0 to 2500
0 to 20,000/0 to 40,000
13"
6.0 lb.
Keyed

$192.25 / each

Enter location to check availability
Catalog Page #  NA

Price $192.25 / each

Technical Specs

  • Item Hammer Drill
  • Chuck Size 1/2"
  • Voltage 120VAC
  • Amps 7.5
  • No Load RPM 0 to 1350/0 to 2500
  • Blows per Minute 0 to 20,000/0 to 40,000
  • Tool Length 13"
  • Tool Weight 6.0 lb.
  • Drill Chuck Type Keyed
DW505
Hammer Drill
1/2"
120VAC
7.8
0 to 19,000/0 to 46,000
13"
4.8 lb.
Keyed

$209.50 / each

Enter location to check availability
Catalog Page #  NA

Price $209.50 / each

Technical Specs

  • Item Hammer Drill
  • Chuck Size 1/2"
  • Voltage 120VAC
  • Amps 7.8
  • Blows per Minute 0 to 19,000/0 to 46,000
  • Tool Length 13"
  • Tool Weight 4.8 lb.
  • Drill Chuck Type Keyed
5376-20
Hammer Drill
1/2"
120VAC
8.0
0 to 2800
0 to 48,000
11-1/2"
4.9 lb.
Keyed

$136.85 / each

Enter location to check availability
Catalog Page #  NA

Price $136.85 / each

Technical Specs

  • Item Hammer Drill
  • Chuck Size 1/2"
  • Voltage 120VAC
  • Amps 8.0
  • No Load RPM 0 to 2800
  • Blows per Minute 0 to 48,000
  • Tool Length 11-1/2"
  • Tool Weight 4.9 lb.
  • Drill Chuck Type Keyed
HD18-2
Hammer Drill
1/2"
120VAC
8.5
0 to 19,550/0 to 51,000
13-3/8"
5.8 lb.
Keyed

$152.00 / each

Enter location to check availability
Catalog Page #  NA

Price $152.00 / each

Technical Specs

  • Item Hammer Drill
  • Chuck Size 1/2"
  • Voltage 120VAC
  • Amps 8.5
  • Blows per Minute 0 to 19,550/0 to 51,000
  • Tool Length 13-3/8"
  • Tool Weight 5.8 lb.
  • Drill Chuck Type Keyed
DW511
Hammer Drill
1/2"
120VAC
8.5
0 to 46,000
11-1/2"
4.3 lb.
Keyed

$140.20 / each

Enter location to check availability
Catalog Page #  891 

Price $140.20 / each

Technical Specs

  • Item Hammer Drill
  • Chuck Size 1/2"
  • Voltage 120VAC
  • Amps 8.5
  • Blows per Minute 0 to 46,000
  • Tool Length 11-1/2"
  • Tool Weight 4.3 lb.
  • Drill Chuck Type Keyed
5387-20
Hammer Drill
1/2"
120VAC
8.5
0 to 1000/0 to 2500
0 to 16,000/0 to 40,000
14-3/4"
6.4 lb.
Keyed

$234.25 / each

Enter location to check availability
Catalog Page #  891 

Price $234.25 / each

Technical Specs

  • Item Hammer Drill
  • Chuck Size 1/2"
  • Voltage 120VAC
  • Amps 8.5
  • No Load RPM 0 to 1000/0 to 2500
  • Blows per Minute 0 to 16,000/0 to 40,000
  • Tool Length 14-3/4"
  • Tool Weight 6.4 lb.
  • Drill Chuck Type Keyed
HD21-2
Hammer Drill
1/2"
120VAC
9.2
0 to 900/0 to 3000
0 to 15,300/0 to 51,000
13-1/2"
5.9 lb.
Keyed

$223.25 / each

Enter location to check availability
Catalog Page #  891 

Price $223.25 / each

Technical Specs

  • Item Hammer Drill
  • Chuck Size 1/2"
  • Voltage 120VAC
  • Amps 9.2
  • No Load RPM 0 to 900/0 to 3000
  • Blows per Minute 0 to 15,300/0 to 51,000
  • Tool Length 13-1/2"
  • Tool Weight 5.9 lb.
  • Drill Chuck Type Keyed
HP1640
Hammer Drill
5/8"
120VAC
6.0
0 to 2800
0 to 44,800
11-7/8"
4.4 lb.
Keyed

$118.80 / each

Enter location to check availability
Catalog Page #  891 

Price $118.80 / each

Technical Specs

  • Item Hammer Drill
  • Chuck Size 5/8"
  • Voltage 120VAC
  • Amps 6.0
  • No Load RPM 0 to 2800
  • Blows per Minute 0 to 44,800
  • Tool Length 11-7/8"
  • Tool Weight 4.4 lb.
  • Drill Chuck Type Keyed
DWD525K
Hammer Drill Kit
1/2"
120VAC
10.0
0 to 56,000
13"
6.0 lb.
Keyed

$227.50 / each

Enter location to check availability
Catalog Page #  891 

Price $227.50 / each

Technical Specs

  • Item Hammer Drill Kit
  • Chuck Size 1/2"
  • Voltage 120VAC
  • Amps 10.0
  • Blows per Minute 0 to 56,000
  • Tool Length 13"
  • Tool Weight 6.0 lb.
  • Drill Chuck Type Keyed
DWD520K
Hammer Drill Kit
1/2"
120VAC
10.0
0 to 56,000
14"
6.0 lb.
Keyed

$211.00 / each

Enter location to check availability
Catalog Page #  891 

Price $211.00 / each

Technical Specs

  • Item Hammer Drill Kit
  • Chuck Size 1/2"
  • Voltage 120VAC
  • Amps 10.0
  • Blows per Minute 0 to 56,000
  • Tool Length 14"
  • Tool Weight 6.0 lb.
  • Drill Chuck Type Keyed
SBE 751
Hammer Drill Kit
1/2"
120VAC
6.5
0 to 1000/0 to 3100
0 to 59,000
14-1/2"
7.0 lb.
Keyed

$287.00 / each

Enter location to check availability
Catalog Page #  891 

Price $287.00 / each

Technical Specs

  • Item Hammer Drill Kit
  • Chuck Size 1/2"
  • Voltage 120VAC
  • Amps 6.5
  • No Load RPM 0 to 1000/0 to 3100
  • Blows per Minute 0 to 59,000
  • Tool Length 14-1/2"
  • Tool Weight 7.0 lb.
  • Drill Chuck Type Keyed
HP2050
Hammer Drill Kit
1/2"
120VAC
6.6
0 to 1200/0 to 2900
0 to 24,000/0 to 58,000
14-1/4"
5.6 lb.
Keyed

$145.85 / each

Enter location to check availability
Catalog Page #  891 

Price $145.85 / each

Technical Specs

  • Item Hammer Drill Kit
  • Chuck Size 1/2"
  • Voltage 120VAC
  • Amps 6.6
  • No Load RPM 0 to 1200/0 to 2900
  • Blows per Minute 0 to 24,000/0 to 58,000
  • Tool Length 14-1/4"
  • Tool Weight 5.6 lb.
  • Drill Chuck Type Keyed
HP2050F
Hammer Drill Kit
1/2"
120VAC
6.6
0 to 1200/0 to 2900
0 to 24,000/0 to 58,000
14-1/4"
5.6 lb.
Keyed

$197.00 / each

Enter location to check availability
Catalog Page #  891 

Price $197.00 / each

Technical Specs

  • Item Hammer Drill Kit
  • Chuck Size 1/2"
  • Voltage 120VAC
  • Amps 6.6
  • No Load RPM 0 to 1200/0 to 2900
  • Blows per Minute 0 to 24,000/0 to 58,000
  • Tool Length 14-1/4"
  • Tool Weight 5.6 lb.
  • Drill Chuck Type Keyed
1191VSRK
Hammer Drill Kit
1/2"
120VAC
7.0
0 to 3000
0 to 48,000
11"
4.1 lb.
Keyed

$130.55 / each

Enter location to check availability
Catalog Page #  891 

Price $130.55 / each

Technical Specs

  • Item Hammer Drill Kit
  • Chuck Size 1/2"
  • Voltage 120VAC
  • Amps 7.0
  • No Load RPM 0 to 3000
  • Blows per Minute 0 to 48,000
  • Tool Length 11"
  • Tool Weight 4.1 lb.
  • Drill Chuck Type Keyed
5378-21
Hammer Drill Kit
1/2"
120VAC
7.5
0 to 1350/0 to 2500
0 to 20,000/0 to 40,000
13"
6.0 lb.
Keyed

$203.00 / each

Enter location to check availability
Catalog Page #  891 

Price $203.00 / each

Technical Specs

  • Item Hammer Drill Kit
  • Chuck Size 1/2"
  • Voltage 120VAC
  • Amps 7.5
  • No Load RPM 0 to 1350/0 to 2500
  • Blows per Minute 0 to 20,000/0 to 40,000
  • Tool Length 13"
  • Tool Weight 6.0 lb.
  • Drill Chuck Type Keyed
DW505K
Hammer Drill Kit
1/2"
120VAC
7.8
0 to 19,000/0 to 46,000
13"
4.8 lb.
Keyed

$189.00 / each

Enter location to check availability
Catalog Page #  NA

Price $189.00 / each

Technical Specs

  • Item Hammer Drill Kit
  • Chuck Size 1/2"
  • Voltage 120VAC
  • Amps 7.8
  • Blows per Minute 0 to 19,000/0 to 46,000
  • Tool Length 13"
  • Tool Weight 4.8 lb.
  • Drill Chuck Type Keyed
HP2070F
Hammer Drill Kit
1/2"
120VAC
8.2
0 to 1200/0 to 2900
0 to 24,000/0 to 58,000
14-1/4"
5.3 lb.
Keyed

$245.75 / each

Enter location to check availability
Catalog Page #  891 

Price $245.75 / each

Technical Specs

  • Item Hammer Drill Kit
  • Chuck Size 1/2"
  • Voltage 120VAC
  • Amps 8.2
  • No Load RPM 0 to 1200/0 to 2900
  • Blows per Minute 0 to 24,000/0 to 58,000
  • Tool Length 14-1/4"
  • Tool Weight 5.3 lb.
  • Drill Chuck Type Keyed
5387-22
Hammer Drill Kit
1/2"
120VAC
8.5
0 to 1000/0 to 2500
0 to 16,000/0 to 40,000
14-3/4"
6.4 lb.
Keyed

$286.25 / each

Enter location to check availability
Catalog Page #  NA

Price $286.25 / each

Technical Specs

  • Item Hammer Drill Kit
  • Chuck Size 1/2"
  • Voltage 120VAC
  • Amps 8.5
  • No Load RPM 0 to 1000/0 to 2500
  • Blows per Minute 0 to 16,000/0 to 40,000
  • Tool Length 14-3/4"
  • Tool Weight 6.4 lb.
  • Drill Chuck Type Keyed
5380-21
Hammer Drill Kit
1/2"
120VAC
9.0
0 to 1500/0 to 3500
0 to 24,000/0 to 56,000
14"
7.3 lb.
Keyed

$171.97 / each Offer Ends 09/30/16

Enter location to check availability
Catalog Page #  891 

Sale Price $171.97 / each Offer Ends 09/30/16

Price $224.75 / each

Technical Specs

  • Item Hammer Drill Kit
  • Chuck Size 1/2"
  • Voltage 120VAC
  • Amps 9.0
  • No Load RPM 0 to 1500/0 to 3500
  • Blows per Minute 0 to 24,000/0 to 56,000
  • Tool Length 14"
  • Tool Weight 7.3 lb.
  • Drill Chuck Type Keyed
SBE 1100
Hammer Drill Kit
1/2"
120VAC
9.2
0 to 900/0 to 2800
0 to 53,000
14-1/2"
6.4 lb.
Keyless

$557.50 / each

Enter location to check availability
Catalog Page #  NA

Price $557.50 / each

Technical Specs

  • Item Hammer Drill Kit
  • Chuck Size 1/2"
  • Voltage 120VAC
  • Amps 9.2
  • No Load RPM 0 to 900/0 to 2800
  • Blows per Minute 0 to 53,000
  • Tool Length 14-1/2"
  • Tool Weight 6.4 lb.
  • Drill Chuck Type Keyless
HP1641K
Hammer Drill Kit
5/8"
120VAC
6.0
0 to 2800
0 to 44,800
11-7/8"
4.3 lb.
Keyless

$139.40 / each

Enter location to check availability
Catalog Page #  891 

Price $139.40 / each

Technical Specs

  • Item Hammer Drill Kit
  • Chuck Size 5/8"
  • Voltage 120VAC
  • Amps 6.0
  • No Load RPM 0 to 2800
  • Blows per Minute 0 to 44,800
  • Tool Length 11-7/8"
  • Tool Weight 4.3 lb.
  • Drill Chuck Type Keyless
HP2010N
Hammer Drill Kit
3/4"
120VAC
6.0
0 to 900/0 to 2300
0 to 18,000/0 to 46,000
13-3/4"
6.4 lb.
Keyed

$309.00 / each

Enter location to check availability
Catalog Page #  891 

Price $309.00 / each

Technical Specs

  • Item Hammer Drill Kit
  • Chuck Size 3/4"
  • Voltage 120VAC
  • Amps 6.0
  • No Load RPM 0 to 900/0 to 2300
  • Blows per Minute 0 to 18,000/0 to 46,000
  • Tool Length 13-3/4"
  • Tool Weight 6.4 lb.
  • Drill Chuck Type Keyed
DWE5010
Rotary Hammer
1/2"
120
7.0
0 to 2800
0 to 47,600
10-5/16"
3.9 lb.
Keyed

$110.30 / each

Enter location to check availability
Catalog Page #  891 

Price $110.30 / each

Technical Specs

  • Item Rotary Hammer
  • Chuck Size 1/2"
  • Voltage 120
  • Amps 7.0
  • No Load RPM 0 to 2800
  • Blows per Minute 0 to 47,600
  • Tool Length 10-5/16"
  • Tool Weight 3.9 lb.
  • Drill Chuck Type Keyed
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More