Navigation Menu New

Access My Account, Order History, Lists and more here.

10D925 6232-21 UNSPSC # 27112709

Corded, Band Saw Kit, Deep Cut, 11.0 A Current

  • Item # 10D925
  • Mfr. Model # 6232-21
  • UNSPSC # 27112709
  • Catalog Page # 736 736
Country of Origin China. Country of Origin is subject to change.

Deep-cut portable band saws have a 5" cutting capacity. They are used to cut large-diameter pipe and structural shapes.

Tap image to zoom.

Roll over image to zoom.

Corded, Band Saw Kit, Deep Cut, 11.0 A Current

  • Item # 10D925
  • Mfr. Model # 6232-21
  • UNSPSC # 27112709
  • Catalog Page # 736 736
Country of Origin China. Country of Origin is subject to change.

Deep-cut portable band saws have a 5" cutting capacity. They are used to cut large-diameter pipe and structural shapes.

Technical Specs

  • Item Band Saw Kit
  • Portable Band Saw Type Deep Cut
  • Blade Length 44 7/8 in
  • Round Cutting Capacity 5 in
  • Rectangular Cutting Capacity 5 in x 5 in
  • Number of Speed Settings 4
  • SFPM Range 0 to 380
  • Current 11.0 A
  • Includes Carrying Case
  • Throttle Type Variable-Speed Trigger
  • Variable Speed Yes
  • Drive Type Direct, Clutched Gear System
  • Hz 60
  • Handle Type Muli-Grip T-Handle
  • Standards UL
  • Tool Length 21 in
  • Tool Weight 14.75 lb
  • Voltage 120
  • Power Source Corded
  • Features Durable Metal Construction, High Visibilty Cut Line, LED Sight Light, Rubber Bumpers, Variable Speed Dial

Deep-cut portable band saws have a 5" cutting capacity. They are used to cut large-diameter pipe and structural shapes.

Back to Top