Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MILWAUKEE

8" Metal Cutting Circular Saw, 3700 No Load RPM, 13.0 Amps, Blade Side: Right

  • Item# 3WE49
  • Mfr. Model# 6370-20
  • Catalog Page# 936
  • UNSPSC# 27112709
8" Metal Cutting Circular Saw, 3700 No Load RPM, 13.0 Amps, Blade Side: Right close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $413.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 16.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This circular saw features a blade shield with an integral chip tank. It also features a plunge lever for plunge cuts, along with a quick-release shield latch.

View More

Technical Specs

  • Item Metal Cutting Circular Saw
  • Blade Dia. 8"
  • Blade Side Right
  • No Load RPM 3700
  • Arbor Size 5/8"
  • Depth of Cut @ 90 Deg. 2-9/16"
  • Amps 13.0
  • Tool Length 16-1/2"
  • Tool Weight 13.3 lb.
  • Bevel Capacity 0 Degrees
  • Cord Length 15 ft.
  • Brake Type None
  • Handle Type Tilt
  • Voltage 120VAC
  • Features Dry Cut Technology, Durable Blade Shield with Integral Chip Tank Deflects/Collects Hot Chips and Sparks, Plunge Lever
  • Includes Circular Saw Blade, Hex Blade Wrench, Premium Cermet Tipped Blades
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.3 out of 5 by 3reviewers.
Rated 5 out of 5 by Great time saver Occasionally need to cut up to 10GA mild steel electrical equipment panels/switchgear in shop or field. This saw is a 1000% improvement over the reciprocating or grinding type tools we have used in the past. Borrowed it one day and then ordered one for next day delivery 2 hours after we started using it. Such a dramatic improvement that listing cons would be petty. June 30, 2014
Rated 4 out of 5 by SAVES TIME AND LESS MESS I USE THIS SAW IN MY FABRICATION SHOP. IT IS A REAL TIMESAVER OVER USING A TORCH. MAKES A CLEAN COOL CUT, NO WARPING ON THINNER METALS. ONLY COMPLAIN IS THE SHOE MOUNT NEEDS ATTNTION. I WELDED MINE BACK ON. IT IS STAINLESS SO ITS NOT A FIX FOR EVERYONE. January 23, 2014
Rated 4 out of 5 by Good saw but found same mfg. flaw on two I needed something to cut sheet metal with and borrowed a used & abused one. I tried the saw out cutting some parts out of 12GA & 3/16 and loved it. Just what I needed, an economical, dependable, comfortable tool for cutting sheet metal cleanly, no more grinding :) I ordered my own the next day, the box it came in was in perfect condition but I found that Milwaukee has a manufacturing flaw where the shoe assembly bracket is riveted & tack welded onto the shoe plate, as my new one was broken loose upon opening it. The borrowed one was as well but I figured it was due to abuse & just lined it up & welded it back in place. A simple adjustment needs to be made on Milwaukees machine for better welds, plus shipping me a new shoe assembly (since it's brand new). February 29, 2012
  • 2016-09-28 T18:30:37.716-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_3WE49, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.