ST
MILWAUKEE

Cartridge Filter, Paper, HEPA Filtration Type, For Vacuum Type Shop Vacuum

  • Item # 3APH8
  • My Part #
  • Mfr. Model # 49-90-1900
  • Catalog Page # N/A
  • UNSPSC # 47121607
Cartridge Filter,  Paper,  HEPA Filtration Type,  For Vacuum Type Shop Vacuum close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Cleaning Equipment and Vacuum Cleaners~Vacuum Cleaner Filters


$28.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.73 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Shop vacuum filters fit compatible shop vacuums to stop dust and allergens from recirculating during vacuuming. They filter fine particles from the vacuumed air as it exits the vacuum's exhaust port.

Vacuum filters trap dust and allergens to keep them from recirculating in the air or entering the vacuum's motor. They're usually found near the vacuum's exhaust port to catch fine particles that haven't been collected in the vacuum bag or dirt cup. These filters are used for regularly replacing old filters to maintain suction and avoid motor burnout. They're also used to change out clogged or damaged filters. They typically fit specific vacuum cleaner brands or models.

View More

Technical Specs

  • Filter Product Grouping Cartridge Filter
  • For Vacuum Type Shop Vacuum
  • Fits Vacuum Brand Milwaukee
  • Fits Vacuum Models 0880-20
  • Filter Pickup Type Wet/Dry
  • Filtration Type HEPA
  • Filter Efficiency 99.97% at 0.3 microns
  • Filter Material Paper
  • Filter Reusability Reusable
  • Height 5 1/2 in
  • Length 6 in
  • Width/Diameter 6 in
  • Item Cartridge Filter
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms