Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILWAUKEE

Cordless Cable Cutter, 12V Li-Ion

  • Item# 26X067
  • Mfr. Model# 2472-21XC
  • Catalog Page# 852
  • UNSPSC# 23171604
Cordless Cable Cutter,12V Li-Ion close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $705.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Open-jaw ratcheting mechanism allows clean cuts of large diameter cable with up to 5000 lbs. of force.

View More

Technical Specs

  • Item Cordless Cable Cutter
  • Battery Included / Bare Tool Battery Included
  • Voltage 12.0
  • Cutting Capacity/Material 600 MCM Copper, 750 MCM Aluminum, 1-3/16" Communication Cable
  • Cordless Tool Battery Type Li-Ion
  • Tool Length 10-1/2"
  • Tool Weight 6 lb.
  • Battery Capacity 3.0Ah
  • Battery Included 4PKY2
  • Battery Pack Replacement 38D759, 2XKZ6, 4PKY2, 38D760, 38D763, or 38D764
  • Features Powerful Jaws Cut Effortlessly through 600 MCM Cu / 750 MCM AL, Red Lithium(TM) Technology Delivers up to 150 Cuts of 500 MCM CU per Charge, 2 Speed Gear Box Delivers Power for Large Cables and Speed for More Frequent Size
  • Standards UL
  • Includes (1) M12(TM) 600 MCM Cable Cutter (2472-20), (1) M12(TM) XC High Capacity REDLITHIUM(TM) Battery (48-11-2402), (1) M18(TM) & M12(TM) Multi-Voltage Charger (48-59-1812), (1) Carrying Case, Allen Wrench
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.7 out of 5 by 3reviewers.
Rated 4 out of 5 by great tool It's way faster than bunny wackers, or ratchet cutters July 16, 2016
Rated 5 out of 5 by Great tool for demo work Every member of your crew will want/need one by the end of the first day you use it. January 25, 2013
Rated 5 out of 5 by love it I am a journeyman electrician 16 yrs this cutter is easier & 10 times faster than ratchet cuters. Has battery gauge on side. The cold weather has not drained the battery like the older li ion batteries did. I don't regret buying this new toy December 8, 2012
  • 2016-07-23 T02:21:20.216-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_26X067, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.