Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILWAUKEE

9-3/4" Bulldog Snip, Straight, 16 Mild/18 Stainless Steel

  • Item# 13L341
  • Mfr. Model# 48-22-4000
  • Catalog Page# N/A
  • UNSPSC# 27111519
9-3/4" Bulldog Snip, Straight, 16 Mild/18 Stainless Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Sale Price $22.65 / each Offer Ends 09/30/16

Price $31.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.95 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Bulldog Snip
  • Cutting Action Straight
  • Overall Length 9-3/4"
  • Metal Gauge 16 Mild/18 Stainless Steel
  • Cutting Edge Serrated
  • Cutting Length 1"
  • Handle Color Black/Red/Yellow
  • Safety Latch Yes
  • Handle Design Ergonomic
  • Material Forged Alloy Steel, Chrome-Alloy Finish
  • Features Flush Bolt Design - Won't Hang Up on Material. Rust Protection - Hard Chrome Plated Blades Increases Tool Life By Reducing Corrosion.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Nice snips Usually use these to snip metal bands off boxes. They are durable, have a comfortable grip, and easy to use. Cut with minimal effort. Also use to cut cables. In a pinch, I've used these with a mason hammer - for leverage - to pull a 1/2" bolt and drop anchor out of a cement floor. It wasn't easy, but it worked with a little time, patience, and cussing. Great snips! May 15, 2014
  • 2016-08-28 T04:34:44.360-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_13L341, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.