Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILWAUKEE

Battery Charger, 18 to 28V, NiCd, Li-Ion

  • Item# 1VXY2
  • Mfr. Model# 48-59-2818
  • Catalog Page# N/A
  • UNSPSC# 26111711
Battery Charger,18 to 28V,NiCd,Li-Ion close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Battery Charger
  • Cordless Tool Battery Type Li-Ion or NiCd
  • Charger Input Voltage 120VAC
  • Number of Ports 1
  • Features Charges Li-Ion, NiMH and NiCd Batteries, 60 min. to Charging
  • For Use With 1 to 28VDC Milwaukee(R) Batteries
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.