Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILWAUKEE

Battery Charger, Li-Ion, Number of Ports: 3

  • Item# 1ELE2
  • Mfr. Model# 48-59-0280
  • Catalog Page# 855
  • UNSPSC# 26111704
Battery Charger, Li-Ion, Number of Ports: 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $241.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Battery Charger
  • Cordless Tool Battery Type Li-Ion
  • Charger Input Voltage 120VAC
  • Number of Ports 3
  • For Use With Milwaukee(R) M28(TM) Li-Ion, 18.0V Li-Ion and NiCd Batteries
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.3 out of 5 by 3reviewers.
Rated 4 out of 5 by great for older batteries Great to charge and store M28 and older batteries. Conditioning the batteries is an important function not listed. Hope new or future multi-bay chargers will condition as well. June 19, 2014
Rated 4 out of 5 by Great charger for older batteries Great charger that also conditions batteries. Really useful for longer projects or using multiple tools. Frustrating it does not charge M18. Wish they made one with similar features for M18. June 17, 2014
Rated 5 out of 5 by Easy to use. This product is very easy to use. Being that this charger will take up to three batteries at one time, it takes up less space and only requires a single outlet. April 4, 2012
  • 2016-08-27 T04:40:42.019-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_1ELE2, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.