Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILWAUKEE

4-1/2" Arbor Mount Sanding Disc Kit, 36 to 60 Grit Range

  • Item# 4AC27
  • Mfr. Model# 49-36-3455
  • Catalog Page# 912
  • UNSPSC# 31191505
4-1/2" Arbor Mount Sanding Disc Kit, 36 to 60 Grit Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $10.61 / each

Price $11.17 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Arbor Mount Sanding Disc Kit
  • Number of Pieces 4
  • Disc Dia. 4-1/2"
  • Grit Range 36 to 60
  • For Use With Milwaukee Mini Grinders
  • Includes (1) Each 36 and 60 Grit Sanding Discs, Backup Pad and 5/8"-11 Thread Disc Nut
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Sanding disk set fits 2 models of Milwaukee 4-1/2" angle grinders we have. It should fit any Milwaukee 4-1/2" grinder with 5/8"-11 arbor threads. It works well for sanding most flat surfaces but the backing pad is not very flexible, so it's limited for tight radii and uneven surfaces - there are tools for those applications if you really need them. January 15, 2014
  • 2016-08-28 T04:33:12.115-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4AC27, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.