ST
MILWAUKEE

Angle Grinder, 6" Wheel Dia., 13 Amps, 120VAC, 9000 No Load RPM, Paddle Switch

  • Item # 6MRT5
  • My Part #
  • Mfr. Model # 6161-31
  • Catalog Page # 721
  • UNSPSC # 27112704
Angle Grinder, 6" Wheel Dia., 13 Amps, 120VAC, 9000 No Load RPM, Paddle Switch close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $174.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

13A 6" Small Angle Grinder (Paddle, Lock-On) from Milwaukee® features a 2100 MWO motor with overload protection and electronic clutch to help eliminate bind-up. Line Lock-Out helps prevent automatic start-up after power loss and Soft Start for maximum control at start-up. Constant Power Technology® maintains constant speed under load. Tool-free design allows you to change all accessories, including hubbed product, without a wrench. Tool-free, burst-resistant adjustable guard allows you to maintain quick guard installations and adjustments. Advanced airflow system maximizes airflow and reduces debris ingress, improving motor life and performance. Antivibration side handle reduces vibration, increasing user comfort during extended use.

View More

Technical Specs

  • Item Angle Grinder
  • Wheel Dia. 6"
  • Nominal Amps 13
  • No Load RPM 9000
  • Switch Type Paddle
  • Lock-on No
  • Lock-off Yes
  • Voltage 120VAC
  • Corded/Cordless Corded
  • Spindle Thread Size 5/8"-11
  • Tool Length 12-13/64"
  • Tool Weight 5.7 lb.
  • Speed Type Single
  • Handle Design Barrel Grip
  • Cord Length 8.0 ft.
  • Number of Conductors 2
  • Features High Capacity Motor, Electronic Clutch and Overload Protection, Constant Power Technology(TM)
  • Includes Type 1 Guard, Side Handle, Spanner Wrench, Flanges
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Angle Grinder, 6 In Wheel Dia., 13 Amps, 120VAC, 9000 No Load RPM, Paddle Switch is rated 4.0 out of 5 by 2.
Rated 5 out of 5 by from Best grinder I own I'm a welder and have come to rely on this grinder alot. It starts smooth runs like a champ I can't bog it down and it's just a great grinder all around.
Date published: 2018-08-06
Rated 3 out of 5 by from Gaurd The gaurd should be open on the bottom. Cutting off bolts close to flush with the surface is nearly impossible.
Date published: 2012-02-13
  • y_2019, m_2, d_19, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.11
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_6MRT5, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.