Skip Content

ST
MILWAUKEE

9"L Crimper, 22 to 10 AWG

  • Item # 52AY47
  • My Part #
  • Mfr. Model # 48-22-6103
  • Catalog Page # N/A
  • UNSPSC # 27111518
Crimper,22 to 10 AWG,9" L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $34.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With hardened jaws, an integrated reaming head, and a crimping heard for both INS and NON-INS terminals, these Milwaukee Crimping Pliers deliver outstanding crimping power to create reliable connections, with no need for soldering. Comfort handle grips will not peel or dig into your hands during extended use, to help improve comfort and reduce operator fatigue.

View More

Technical Specs

  • Primary Crimping Application Electrical Wire and Cable
  • Item Crimper
  • Insulated / Uninsulated Uninsulated
  • Capacity 22 to 10 AWG
  • Overall Length 9"
  • For Use With Insulated and Non-Insulated Terminals
  • Cuts Yes
  • Strips No
  • Max. Crimping Force Not Rated
  • Adjustable Not Adjustable
  • Handle Type Cushion Grip
  • Replacement Die Code None
  • Features Integrated Reaming Head, Grip Will Not Peal, Rust Resistant
  • Standards ASME
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.