Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
MILWAUKEE

Angle Grinder, 4-1/2" Wheel Dia., 7 Amps, 120VAC, 10,000 No Load RPM, Paddle Switch

  • Item # 2VGG3
  • My Part #
  • Mfr. Model # 6140-30
  • Catalog Page # 721
  • UNSPSC # 27111905
Angle Grinder, 4-1/2" Wheel Dia., 7 Amps, 120VAC, 10,000 No Load RPM, Paddle Switch close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $102.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.54 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Milwaukee® angle grinder features epoxy motor protection that lasts up to 25% longer to help protect copper wires from abrasion. The advanced, built-in airflow system includes debris baffles and a multiport exhaust to help extend tool life. Large switch with lock-on helps provide you greater comfort and ease of use when operating grinder in various positions. Tool guard allows toolless adjustments.

View More

Technical Specs

  • Item Angle Grinder
  • Wheel Dia. 4-1/2"
  • Nominal Amps 7
  • No Load RPM 10,000
  • Switch Type Paddle
  • Lock-on Yes
  • Lock-off No
  • Voltage 120VAC
  • Corded/Cordless Corded
  • Spindle Thread Size 5/8"-11
  • Tool Length 11-51/64
  • Tool Weight 6.5 lb.
  • Speed Type Single
  • Handle Design Barrel Grip
  • Cord Length 8.0 ft.
  • Number of Conductors 2
  • Features Tool-Free Guard Change, Debris Baffle
  • Includes 4-1/2" Angle Grinder, Backing Flange, Side Handle, Spanner Wrench, Wheel Guard
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.