DV
MILWAUKEE

7-3/4" Solid Wire Stripper, 20 to 10 AWG Capacity

  • Item # 52AY45
  • My Part #
  • Mfr. Model # 48-22-3070
  • Catalog Page # N/A
  • UNSPSC # 27111510
7-3/4" Solid Wire Stripper, 20 to 10 AWG Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wire Stripper
  • Insulated No
  • Overall Length 7-3/4"
  • Capacity 20 to 10 AWG
  • Cable Type Solid
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Functions Strip/Cut
  • Adjustable No
  • Handle Type Cushion Grip
  • Handle Material Polypropylene
  • Features One-Handed Swing Lock, Spring Loaded, Curved Cutting Blade, Rust Protection
  • Standards ASME
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.