Skip Content

C3
MILWAUKEE

7/16" Hex Quick Lock M18 FUEL™ Super Hawg™ Cordless Right Angle Drill, 18.0 Voltage, Bare Tool

  • Item # 45FD33
  • My Part #
  • Mfr. Model # 2711-20
  • Catalog Page # 674
  • UNSPSC # 27112703
Cordless Right Angle Drill,22 in. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $366.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Right Angle Drill
  • Voltage 18.0
  • Battery Included / Bare Tool Bare Tool
  • Battery Capacity Not Specified
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Number of Batteries 0
  • Series M18 FUEL(TM) Super Hawg(TM)
  • No Load RPM 0 to 350/0 to 950
  • Chuck Size 7/16" Hex Quick Lock
  • Max. Torque Not Specified
  • Max. Power Not Specified
  • Corded/Cordless Cordless
  • Battery Included No
  • Handle Type Loop
  • Battery Pack Replacement 35GJ99
  • Tool Length 22"
  • Tool Weight 13.5 lb.
  • Features Brushless Motor, Redlink Plus Intelligence for Overload Protection, Battery Delivers Over 75 Holes Per Charge, Keyless, Accepts Most 7/16" Hex Shank, Mechanical Clutch In Low Gear
  • Includes Side Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.