ST
MILWAUKEE

7/16" Hex Quick Lock M18 FUEL™ Hole Hawg®

  • Item # 31MJ84
  • My Part #
  • Mfr. Model # 2708-22
  • Catalog Page # 674
  • UNSPSC # 27112703
7/16" Hex Quick Lock M18 FUEL™ Hole Hawg® close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $526.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Right Angle Drill Kit
  • Voltage 18.0
  • Battery Included / Bare Tool Battery Included
  • Battery Capacity 5.0Ah
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Number of Batteries 2
  • Series M18 FUEL(TM) Hole Hawg(R)
  • No Load RPM 0 to 1200
  • Chuck Size 7/16" Hex Quick Lock
  • Max. Torque 650 ft.-lb.
  • Max. Power Not Specified
  • Corded/Cordless Cordless
  • Battery Included (2) 35GJ99
  • Handle Type Loop
  • Battery Pack Replacement 35GJ99
  • Tool Length 17"
  • Tool Weight 8.5 lb.
  • Features POWERSTATE(TM) Brushless Motor for longer Tool Life, REDLINK PLUS(TM) Technology for Overload Protection, REDLITHIUM(TM) Batteries for Longer Run-Time
  • Includes (2) Battery Packs, Multi-Voltage Charger, Top Handle, Contractor Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


7/16 In Hex Quick Lock M18 FUEL Hole Hawg® is rated 3.5 out of 5 by 6.
Rated 5 out of 5 by from Must Have Tool!!! If you are an electrician you must own this tool! I was skeptical at first that this would hold up to the abuse of drilling larger holes. This tool exceeds my expectations in every way. I have several M18 tools and this is far and away my most valuable for the work I do.
Date published: 2017-07-03
Rated 2 out of 5 by from Go Big or Go Home Works great with inch and half self feeding bit, but would not run a 2 inch self feeding bit through a 2x6. My old 18V drill/driver from 6 years ago has more power, and runs the 2 inch bit without stalling (just gets hot!). Love Milwaukee, but very disappointed in this tool. Guess I'll have to try the Super Hole Hawg....
Date published: 2016-07-02
Rated 4 out of 5 by from Nice tool Hello guys , this is a nice tool it can drill about six studs deep any more than that and you will be getting your corded one to back out the bit and finish the hole. It has very good speed, Battery temp definitely affects the drill performance. I drilled a first floor of a 2000 square foot home it took 3 fully charged batteries. All and all nice tool but with no low gear I would not sell your corded one yet.
Date published: 2014-11-14
Rated 5 out of 5 by from Just what I've wanted/needed. I'm an electrician and have been using the original hole hawg and have wanted to upgrade to the super hawg but couldn't justify buying it when I only drill 1" and 1-1/4" holes most of the time. Long story short I drilled almost every hole for a 2200 sq Ft house on 3 batteries. Not only does it drill as fast as the hole hawg but having it be 4lbs lighter is exactly what I've wanted. On one battery alone I drilled roughly 170 1-1/4" holes through TGI floor joists. I do have to say that I notice a difference between the XC and XC 4.0 batteries, with the 4.0's being better. I recommend only using those with this drill. If you've got some Milwaukee battery tools already you have to add this to your lineup, and if not this is a great place to start.
Date published: 2014-11-12
Rated 1 out of 5 by from No Hard Case No hard case I wouldn't even consider buying. I'm a plumber. We carry heavy tubs and pipe and other materials. I want my tools in some sort of hard case not a bag. Ever. Not one of my power tools is in a bag. Including portable bandsaw, cordless sawzall, corded sawzall, right angle drill, impact driver and drill, and rotary hammer. Zero tolerance for bags that give no protection.
Date published: 2014-11-06
Rated 4 out of 5 by from Great Tool Im a plumber and I just bought the hole hawg for a remodel job. Its lightweight and very powerful. I bought the quick lok model, works very nice with the bits
Date published: 2014-11-04
  • y_2018, m_7, d_27, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_6
  • loc_en_US, sid_31MJ84, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.